NEXTTEQ NX157H Detector Tube, Formaldehyde, 20 To 1500 Ppm, 10 PK | CT4BUH 56HY14

NEXTTEQ NX157H Detector Tube, Formaldehyde, 20 To 1500 Ppm, 5PK

Item: CT4BUH Model: NX157HCross Ref: 56HY14
7 In Stock

Ships within 2 days via

€119.41 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube
Detector Tube Application Atmospheric Pollution Survey, Fungicide, Germicide, Industrial Hygien, Organic Manufacturing
Detects For Formaldehyde
For Use With RP_Mfr No. NX-1000-100, NX-1000-130, NX-1000-150, NX-1000-200, NX-1000-230, NX-1000-250
Material Glass
Measurement Range 20 ppm to 1500 ppm
Tip Break Off

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGas DetectedShelf LifeDetects ForCompatible PumpBreak-off TipCalibratedTube MaterialSampling MethodPkg. Qty.Price
NEXTTEQ NX134 Detector Tube, 1/1-Dichloroethane, 10 To 160 Ppm, 10 PK | CT4BGJ 56HY47 NX134---NEXTEQ NX-1000YesYesGlassWith Pump10€127.70
NEXTTEQ NX135 Detector Tube, 1/2-Dichloroethane, 10 PK | CT4BGK 56HY05 NX135---NEXTEQ NX-1000YesYesGlassWith Pump10€122.17
NEXTTEQ NX217 Detector Tube, 1/2-Trichloroethane, 10 To 100 Ppm, 10 PK | CT4BGL 56HX21 NX217---NEXTEQ NX-1000YesYesGlassWith Pump10€121.27
NEXTTEQ NX113M Detector Tube, 1/3-Butadiene, 5 To 100 Ppm, 2.5 To 50 Ppm, 10 PK | CT4BGM 56HX75 NX113MButadiene--NEXTEQ NX-1000YesYesGlassWith Pump10€119.41
NEXTTEQ NX139 Detector Tube, 1/3-Dichloropropane, 10 To 500 Ppm, 10 PK | CT4BGN 56HY22 NX139---NEXTEQ NX-1000YesYesGlassWith Pump10€130.46
NEXTTEQ NX140 Detector Tube, 1/3-Dichloropropene, 0.5 To 10 Ppm, 10 PK | CT4BGP 56HX71 NX140---NEXTEQ NX-1000YesYesGlassWith Pump10€119.41
NEXTTEQ NX136 Detector Tube, 2/2-Dichloroethyl Ether, 2 To 30 Ppm, 10 PK | CT4BGQ 56HX55 NX136---NEXTEQ NX-1000YesYesGlassWith Pump10€119.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEXTTEQ NX157H Detector Tube, Formaldehyde, 20 To 1500 Ppm, 5PK
€119.41 /pack