NEWSTRIPE 10001655 Big Squeeze Pail & Paint Can Crusher, 11500 lb Force | AG8HLD

NEWSTRIPE 10001655 Big Squeeze Pail & Paint Can Crusher, 11500 lb Force

Item: AG8HLD Model: 10001655
In Stock

Get it by Monday, Sep 29

€5,098.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pail And Can Crusher
Air Requirements 85 To 115 psi 9 CFM @ 100 psi
Depth 21"
Force 13000 lbs.
Height 44"
Safety Features Unit Will Not Operate Unless Door Is Closed
Width 22"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)121.92
Ship length (cm)93.98
Ship width (cm)60.96
Country of OriginUS

Product Details:

Newstripe 10001655 Big Squeeze pail and paint can crusher is intended to minimise the overall disposal costs by reducing the volume of containers. This crusher is ideal for use in industries that require frequent striping and consumes a lot of paint.

Features:

  • Newstripe 10001655 can and pail crusher uses standard shop air to reduce the volume of cans and pails to one-third of their original size.
  • It is a powerful tool that can crush one-gallon cans in 30 seconds and five-gallon pails in under one minute.
  • This crusher reduces the disposal cost by up to 75%.
  • It features a safety door lock that stops the operation if the door opens.
  • This versatile unit also crushes automotive filters.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the operating pressure range of this crusher?

A. 85 to 115 psi.

Q. Can this equipment crush half-filled cans also?

A. Yes, this crusher has a separate container to drain liquids (if present). It then crushes the emptied cans as usual.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWSTRIPE 10001655 Big Squeeze Pail & Paint Can Crusher, 11500 lb Force
€5,098.22 /unit