NEWBORN P-85-60 Push Disk For AC8VFQ 1 To 1 2 To 1 Ratios | AD8ZTL 4NUU5

NEWBORN P-85-60 Push Disk For AC8VFQ 1 To 1 2 To 1 Ratios

Item: AD8ZTL Model: P-85-60Cross Ref: 4NUU5
7 In Stock

Ships within 2 days via

€28.89 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Push Disk
Type For Pneumatic Dual Component Applicators
Compatible Grainger Part Number 3EAE1
Compatible Mfr Part Number 850A60, 850A76

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.56
Ship length (cm)17.78
Ship width (cm)10.16
HS code8467920090
Country of OriginTW

Product Details:

    • Characteristics: Replacement Disk

Product Variants

ProductModelMixing RatioColorMaterialPrice
NEWBORN P-85-68 Push Disk For AC8VFQ 1 To 1 Mix Ratio | AD8ZTK 4NUU4 P-85-681:1Black, SilverSteel€30.91
NEWBORN P-85-42 Push Disk For AC8VFQ For 3 Mix Ratios | AD8ZTM 4NUU6 P-85-42-Black, SilverSteel€30.91
NEWBORN P-85-19 Push Disk For AC8VFQ 10 To 1 Mix Ratio | AD8ZTN 4NUU7 P-85-19---€28.89
NEWBORN P-83-5-42 Push Disk For AC8VFP For 3 Mix Ratios | AD8ZTP 4NUU8 P-83-5-421:1, 2:1, 4:1Black, SilverSteel€30.91
NEWBORN P-83-5-29 Push Disk For AC8VFP 1 To 1 2 To 1 Ratios | AD8ZTQ 4NUU9 P-83-5-291:1, 2:1Black, SilverSteel€28.89
NEWBORN P-83-5-19 Push Disk For AC8VFP 4 To 1 Mix Ratio | AD8ZTR 4NUV1 P-83-5-194:1Black, SilverSteel€30.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWBORN P-85-60 Push Disk For AC8VFQ 1 To 1 2 To 1 Ratios
€28.89 /unit