Flat Shipping
Flat Shipping at

NEW YORK WIRE FCS9698-M Screen Fiberglass 48 Inch Width 84 Inch Length | AF9ERL 29WK19

NEW YORK WIRE FCS9698-M Screen Fiberglass 48 Inch Width 84 Inch Length

Item: AF9ERL Model: FCS9698-MCross Ref: 29WK19
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Door and Window Screen
Color Charcoal
Length 7 ft.
Mesh Size 18 x 16
Mesh Size Range Fine
Screen Material Fiberglass
Width 48"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)19.05
Ship length (cm)124.46
Ship width (cm)19.05
HS code7019520000

Product Variants

ProductModelOpen AreaColorLengthWidthOpening SizeWire Dia.Price
NEW YORK WIRE FCS8550-M Screen Fiberglass 24 Inch Width 7ft L | AC7AXN 36Y922 FCS8550-M------€6.75
NEW YORK WIRE FCS8553-M Screen Fiberglass 30 Inch Width 7ft L | AC7AXQ 36Y924 FCS8553-M------€8.28
NEW YORK WIRE FCS8555-M Screen Fiberglass 36 Inch Width 25ft L | AC7AXR 36Y925 FCS8555-M------€26.18
NEW YORK WIRE FCS8558-M Screen Fiberglass 36 Inch Width 7ft L | AC7AXT 36Y926 FCS8558-M------€9.93
NEW YORK WIRE FCS8559-M Screen Fiberglass 48 Inch Width 25ft L | AC7AXU 36Y927 FCS8559-M------€40.41
NEW YORK WIRE FCS8561-M Screen Fiberglass 48 Inch Width 7ft L | AC7AXV 36Y928 FCS8561-M------€11.27
NEW YORK WIRE FCS8589-M Screen Fiberglass 24 Inch Width 100ft L | AC7AXW 36Y929 FCS8589-M------€73.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9698-M Screen Fiberglass 48 Inch Width 84 Inch Length
€20.48 /unit