Flat Shipping
Flat Shipping at

NEW PIG MAT455 Absorbent Mat Pad 18 Gallon Pk100 | AF9QWD 30RA31

NEW PIG MAT455 Absorbent Mat Pad 18 Gallon Pk100, 100PK

Item: AF9QWD Model: MAT455Cross Ref: 30RA31
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.25 /pkg. of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Absorbent Mat Pad
Absorbency Weight Medium
Color White
Fluids Absorbed Oil Only
Length 20"
Material Polypropylene
Perforations Center Along Width
Volume Absorbed Per Pkg. 17 gal.
Width 15"

Shipping Info:

Ship weight (kg) 5.877
Ship height (cm)27.94
Ship length (cm)50.8
Ship width (cm)38.1
HS code5603949030

Product Variants

ProductModelPerforatedUv ResistantSizeMaterialVolume Absorbed Per Pkg.Connector TypeDimpledDispenser BoxPkg. Qty.Price
NEW PIG MAT204 Absorbent Mat Pad 22 Gallon Pk200 | AF9PXL 30PV61 MAT204YesNo15" x 20"--No ConnectorYesNo200€198.76
NEW PIG MAT423 Absorbent Mat Pad 22 Gallon Pk200 | AF9PXP 30PV64 MAT423YesNo15" x 20"--No ConnectorYesNo200€185.14
NEW PIG MAT301 Absorbent Mat Pad 22 Gallon Pk100 | AF9PXQ 30PV65 MAT301YesNo15" x 20"--No ConnectorYesNo100€209.78
NEW PIG MAT240 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHQ 30PV54 MAT240YesNo15" x 20"--No ConnectorYesYes100€212.06
NEW PIG MAT203 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHT 30PV56 MAT203YesNo15" x 20"--No ConnectorYesNo100€200.46
NEW PIG MAT403 Absorbent Mat Pad 22 Gallon Pk100 | AF9QHU 30PV57 MAT403YesNo15" x 20"--No ConnectorYesNo100€165.18
NEW PIG MAT412 Absorbent Mat Pad 21.7 Gallon Pk125 | AF9QHV 30PV58 MAT412YesNo15" x 20"--No ConnectorYesNo125€128.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG MAT455 Absorbent Mat Pad 18 Gallon Pk100, 100PK
€136.25 /pack