NAUGATUCK GR4X525304SS Float Ball Oblong Stainless Steel 4 In | AD8QCN 4LRZ7

NAUGATUCK GR4X525304SS Float Ball Oblong Stainless Steel 4 In

Item: AD8QCN Model: GR4X525304SSCross Ref: 4LRZ7
7 In Stock

Ships within 2 days via

€146.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Float Ball
Connection Type Threaded
Float Dia. 4"
Float Weight 5 23/25 oz.
Material Stainless Steel
Max. Liquid Temp. 225°F
Shape Oblong

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)16.26
Ship length (cm)11.43
Ship width (cm)11.43
HS code8481909085
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeFloat Dia.Float LengthMaterialMax. Liquid Temp.Connection TypePrice
NAUGATUCK GR4X625304SS Float Ball Oblong SS 4", Threaded Self, 1/4-20 | AD8QCP 4LRZ8 GR4X625304SS-------€163.72
NAUGATUCK GR4X719304SS Float Ball Oblong Stainless Steel 4 In | AD8QCQ 4LRZ9 GR4X719304SS-------€174.91
NAUGATUCK GR5X71820304SS Float Ball Oblong Stainless Steel 5 In | AD8QDV 4LTA1 GR5X71820304SS-------€246.05
NAUGATUCK GR5X71816304SS Float Ball Oblong Stainless Steel 5 In | AD8QDW 4LTA2 GR5X71816304SS3/8"-16------€246.02
NAUGATUCK GR4X625304SS Float Ball Oblong SSl 4", Threaded Self, 3/8-16 | AD8QDX 4LTA3 GR4X625304SS--4"6"Stainless Steel225°FExternal€164.06
NAUGATUCK GR6X1019304SS Float Ball Oblong Stainless Steel 6 In | AD8QDY 4LTA4 GR6X1019304SS1/4"NPT-----€425.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUGATUCK GR4X525304SS Float Ball Oblong Stainless Steel 4 In
€146.90 /unit