NAUGATUCK GR12S414HE Float Ball, Stainless Steel, External Connection, 12 Inch Float Dia, IPS Thread, Ball only | CT3ZYG 4LTG1

NAUGATUCK GR12S414HE Float Ball, Stainless Steel, External Connection, 12 Inch Float Dia, IPS Thread, Ball only

Item: CT3ZYG Model: GR12S414HECross Ref: 4LTG1
7 In Stock

Ships within 2 days via

€692.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Float Ball
Connection Type Threaded
Float Dia. 12"
Float Weight 104 12/25 oz.
For Use With Liquid Level
Includes Ball Only
Material Stainless Steel
Max. Liquid Temp. 225°F
Thread Size 1/4"
Thread Type IPS Thread
Dimensions 12" Dia.

Shipping Info:

Ship weight (kg) 3.843
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread TypePrice
NAUGATUCK GRC3021RA Float Ball Round Copper 3 In | AD8QHH 4LTN1 GRC3021RA--€55.59
NAUGATUCK GRC3524RB Float Ball Round Copper 3-1/2 In | AD8QHJ 4LTN2 GRC3524RB1/8"IPS Thread€65.85
NAUGATUCK GRC4023RB Float Ball Round Copper 4 In | AD8QHK 4LTN3 GRC4023RB1/8"IPS Thread€76.39
NAUGATUCK GRC4023RA Float Ball Round Copper 4 In | AD8QHL 4LTN4 GRC4023RA--€76.61
NAUGATUCK GRC4522RB Float Ball Round Copper 4-1/2 In | AD8QHM 4LTN5 GRC4522RB1/8"IPS Thread€82.49
NAUGATUCK GRC5023RA Float Ball Round Copper 5 In | AD8QHN 4LTN6 GRC5023RA--€88.76
NAUGATUCK GRC5023RC Float Ball Round Copper 5 In | AD8QHP 4LTN7 GRC5023RC-IPS Thread€86.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NAUGATUCK GR12S414HE Float Ball, Stainless Steel, External Connection, 12 Inch Float Dia, IPS Thread, Ball only
€692.18 /unit