MUELLER INDUSTRIES 1011G Grooved Knob Cover 6 x 4 Strainer, 6 x 4 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PGE M6703774

MUELLER STEAM 1011G Grooved Knob Cover 6 x 4 M6703774 Strainer, 6 x 4 Inch Size, Grooved, 304SS Perf, Knob Cover

Item: CY9PGE Model: 1011G Grooved Knob Cover 6 x 4Cross Ref: M6703774
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Strainer
Connection Type Grooved
Cover Knob Cover
Screen Material Stainless Steel
Screen Material Grade Grade 304
Size 6" x 4"

Product Variants

ProductModelSizeConnection TypeScreen MaterialPrice
MUELLER INDUSTRIES 1011G Grooved Knob Cover 2 x 1-1/2 Strainer, 2 x 1-1/2 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PFV M6727241 1011G Grooved Knob Cover 2 x 1-1/22" x 1 1/2"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 2 x 2 Strainer, 2 x 2 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PFW M6740824 1011G Grooved Knob Cover 2 x 22" x 2"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 2-1/2 x 2 Strainer, 2-1/2 x 2 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PFX M6701669 1011G Grooved Knob Cover 2-1/2 x 22 1/2" x 2"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 3 x 2 Strainer, 3 x 2 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PFY M6702456 1011G Grooved Knob Cover 3 x 23" x 2"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 3 x 2-1/2 Strainer, 3 x 2-1/2 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PFZ M6727341 1011G Grooved Knob Cover 3 x 2-1/23" x 2 1/2"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 3 x 3 Strainer, 3 x 3 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PGA M6702460 1011G Grooved Knob Cover 3 x 33" x 3"GroovedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011G Grooved Knob Cover 4 x 3 Strainer, 4 x 3 Inch Size, Knob Cover, Grooved , 304SS Perf | CY9PGB M6703056 1011G Grooved Knob Cover 4 x 34" x 3"GroovedStainless Steel-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STEAM 1011G Grooved Knob Cover 6 x 4 M6703774 Strainer, 6 x 4 Inch Size, Grooved, 304SS Perf, Knob Cover