MUELLER INDUSTRIES 1011 125# Flanged Bolted Cover 14 x 12 Strainer, 14 x 12 Inch Size, Bolted Cover, 125# Flanged, 304SS Perf | CY9PFP M6705366

MUELLER STEAM 1011 125# Flanged Bolted Cover 14 x 12 M6705366 Strainer, 14 x 12 Inch Size, 125# Flanged Ends, 304SS Perf, Bolted Cover

Item: CY9PFP Model: 1011 125# Flanged Bolted Cover 14 x 12Cross Ref: M6705366
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Strainer
Connection Type Flanged
Cover Bolted Cover
Screen Material Stainless Steel
Screen Material Grade Grade 304
Size 14" x 12"

Product Variants

ProductModelSizeConnection TypeScreen MaterialPrice
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 1-1/4 Strainer, 2 x 1-1/4 Inch Size, 2 x 1-1/4 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEJ M6701532 1011 125# Flanged Knob Cover 2 x 1-1/42" x 1 1/4"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2 x 1-1/4 Strainer, 2 x 1-1/4 Inch Size, 2 x 1-1/4 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEK M6701532 1011 300# Flanged Knob Cover 2 x 1-1/42" x 1 1/4"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 1-1/2 Strainer, 2 x 1-1/2 Inch Size, 2 x 1-1/2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEL M6701533 1011 125# Flanged Knob Cover 2 x 1-1/22" x 1 1/2"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2 x 1-1/2 Strainer, 2 x 1-1/2 Inch Size, 2 x 1-1/2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEM M6701533 1011 300# Flanged Knob Cover 2 x 1-1/22" x 1 1/2"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2 x 2 Strainer, 2 x 2 Inch Size, Knob Cover, 125# Flanged, 304SS Perf | CY9PEN M6701534 1011 125# Flanged Knob Cover 2 x 22" x 2"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 125# Flanged Knob Cover 2-1/2 x 2 Strainer, 2-1/2 x 2 Inch Size, 2-1/2 x 2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEP M6701668 1011 125# Flanged Knob Cover 2-1/2 x 22 1/2" x 2"FlangedStainless Steel-
RFQ
MUELLER INDUSTRIES 1011 300# Flanged Knob Cover 2-1/2 x 2 Strainer, 2-1/2 x 2 Inch Size, 2-1/2 x 2 Inch Size, Knob Cover, 125# Flanged, 300# Flanged | CY9PEQ M6701668 1011 300# Flanged Knob Cover 2-1/2 x 22 1/2" x 2"FlangedStainless Steel-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STEAM 1011 125# Flanged Bolted Cover 14 x 12 M6705366 Strainer, 14 x 12 Inch Size, 125# Flanged Ends, 304SS Perf, Bolted Cover