Flat Shipping
Flat Shipping at

MSA 818384 NFL Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, White | CT3XFZ 4VP34

MSA 818384 NFL Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, White

Item: CT3XFZ Model: 818384Cross Ref: 4VP34
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Hard Hat

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi ClassificationFits Hat SizeHead Protection StyleHead Protection MaterialAccessory Mounting OptionsHead Protection VentingAccessory SlotsApplicationPrice
MSA 463942 BL28768 F BL28769 B Hard Hat, ANSI Classification Type 1, Class E | CT3XFV 216CP5 463942 BL28768 F BL28769 BType 1, Class E6 1/2" to 8"------€33.32
MSA 815009 Hat, V-gard, Lb/ch, Fas-trac, White, Ratchet | CT3XGW 43FE15 815009--------€96.29
MSA 818413 NFL Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, White | CT3XGX 4VP63 818413Type 1, Class E6 1/2" to 8"Front BrimPolyethyleneSide-SlotsNoYesGeneral Purpose-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 818384 NFL Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, White