MSA 10207240 Shock-Absorbing Lanyard, Shock Pack, Hot Work, Aluminum Snap Hook, Aluminum Snap Hook | CT3XJN 60GU41

MSA 10207240 Shock-Absorbing Lanyard, Shock Pack, Hot Work, Aluminum Snap Hook, Aluminum Snap Hook

Item: CT3XJN Model: 10207240Cross Ref: 60GU41
7 In Stock

Ships within 2 days via

€428.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shock-Absorbing Lanyard
Adjustable Length Non Adjustable
Anchorage End Type Snap Hook
Color Black
Hardware Material Steel
Harness End Connection Snap Hook
Harness End Connection Material Aluminum
Lanyard Material Kevlar
Maximum Working Length 6 ft.
Number Of Legs 2
Shock Absorber Kevlar Shock Pack
Specialty Working Conditions Hot Work
Visual Load Indicator Yes

Shipping Info:

Ship weight (kg) 1.7865
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10207240 Shock-Absorbing Lanyard, Shock Pack, Hot Work, Aluminum Snap Hook, Aluminum Snap Hook
€428.37 /unit