MSA 10193748 Shock Absorbing Lanyard | CH6HNB 197EH7

MSA 10193748 Shock Absorbing Lanyard

Item: CH6HNB Model: 10193748Cross Ref: 197EH7
7 In Stock

Ships within 2 days via

€171.53 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shock-Absorbing Lanyard
Color Black, Gray
Connection Aluminum Snap Hook
Connection Material Aluminum
Connection Type Snap Hook
Hardware Material Aluminum
Number Of Legs 1
Opening Size 0.812"
Weighing Capacity 310 lbs.
Working Length 6 ft.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMexico

Product Variants

ProductModelVisual Load IndicatorNumber Of LegsWeight CapacityShock AbsorberAdjustable LengthAnchorage End ConnectionHarness End ConnectionMaximum Working LengthPrice
MSA 10023485 Lanyard 1 Leg Steel Black | AB7TBY 23Z822 10023485Yes1-------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10193748 Shock Absorbing Lanyard
€171.53 /unit