MSA 10115845 Faceshield Visor Frames Piece Green | AC6MGU 34G168

MSA 10115845 Faceshield Visor Frames Piece Green

Item: AC6MGU Model: 10115845Cross Ref: 34G168
7 In Stock

Ships within 2 days via

€52.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Faceshield Visor
Dielectric Protection Yes
Visor Color Green Tint
Visor Height 9 1/4"
Visor Material Polycarbonate
Visor Thickness 0.1"
Visor Width 17"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)16.26
Ship length (cm)23.88
Ship width (cm)22.86
HS code3926909980
Country of OriginUS

Product Details:

    • Sub-Brand: V-GARD

Product Variants

ProductModelWelding Shade DesignationApplicationVisor MaterialDielectric ProtectionFace Shield Visor CoatingIncludes Anti-fog Visor CoatingIncludes Anti-static Visor CoatingIncludes No Visor CoatingsPrice
MSA 10115859 Visor Polycarbonate Shade 3 Ir 8x17-1/4 In | AB6UBG 22EY51 10115859W3Brazing, Cutting, WeldingPolycarbonateYesAnti Fog, Anti ScratchYesNoNo€49.46
MSA 10115836 Visor Polycarbonate Clear 8x17 In | AB6UBH 22EY56 10115836Not Rated For Welding UseGeneral PurposePolycarbonateYesAnti Fog, Anti ScratchYesNoNo€12.03
MSA 10115840 Faceshield Visor Frames Piece Clear | AC6MGM 34G162 10115840Not Rated For Welding UseGeneral Purpose--Anti Fog, Anti ScratchYesNoNo€15.69
MSA 10115853 Faceshield Visor Frames Piece Clear | AC6MGN 34G163 10115853Not Rated For Welding UseHeavy Duty Purpose--Anti Fog, Anti ScratchYesNoNo€54.42
MSA 10115854 Faceshield Visor Frames Piece Green | AC6MGP 34G164 10115854Not Rated For Welding UseHeavy Duty Purpose--Anti Fog, Anti ScratchYesNoNo€65.99
MSA 10115856 Faceshield Visor Frames Prop Clear | AC6MGQ 34G165 10115856Not Rated For Welding Use---Anti Fog, Anti ScratchYesNoNo€32.83
MSA 10115851 Faceshield Visor Frames Prop Clear | AC6MGR 34G166 10115851Not Rated For Welding Use---Anti Fog, Anti ScratchYesNoNo€31.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10115845 Faceshield Visor Frames Piece Green
€52.43 /unit