MSA 10074819 Hard Hat Front Brim Slotted 4 Point Ratchet Hi-viz Yellow With Green | AB2JWJ 1MDW4

MSA 10074819 Hard Hat Front Brim Slotted 4 Point Ratchet Hi-viz Yellow With Green

Item: AB2JWJ Model: 10074819Cross Ref: 1MDW4
In Stock

Get it by Monday, Sep 29

€35.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hard Hat
Accessory Slots Yes
Ansi Class C
Ansi Type Type 1
Color Green, Yellow
Graphics None
Shell Material Polyethylene
Style Front Brim
Suspension 4 Pt. Ratchet
Venting Yes

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)40.13
Ship length (cm)57.15
Ship width (cm)45.72
HS code6506106075
Country of OriginUS

Product Variants

ProductModelAnsi ClassificationHead Protection GraphicsHead Protection MaterialHead Protection VentingFits Hat SizeSuspension Adjustment TypeApplicationHead Protection Suspension TypePrice
MSA 815565 Hard Hat Front Brim Slotted 4 Point Ratchet Lime Green | AA2CRT 10D940 815565Type 1, Class ENo GraphicsPolyethyleneNo6 1/2" to 8"RatchetGeneral PurposeRatchet (4-Point)€37.49
MSA 466356 Hard Hat Front Brim Slotted 4 Points Pinlock Yellow | AA2DTH 10E656 466356Type 1, Class ENo GraphicsPolyethyleneNo-Pinlock--€34.04
MSA 10034022 Hard Hat Front Brim Slotted 4 Point Ratchet Red | AA2DTK 10E659 10034022Type 1, Class CNo GraphicsPolyethyleneYes6 1/2" to 8"Ratchet SuspensionGeneral PurposeRatchet (4-Point)€40.56
MSA 10034023 Hard Hat Front Brim Slotted 4 Point Ratchet Green | AA2DTL 10E660 10034023Type 1, Class CNo GraphicsPolyethyleneYes6 1/2" to 8"PinlockGeneral PurposeRatchet (4-Point)€40.56
MSA 10074820 Hard Hat Front Brim Slotted 6 Point Ratchet Hi-viz Yellow/green | AA2DTM 10E661 10074820--------€47.69
MSA 10061512 Hard Hat Front Brim Slotted 4 Point Ratchet Hi-viz Yellow With Green | AA8YUZ 1AVR8 10061512Type 1, Class ENo GraphicsPolyethyleneNo6 1/2" to 8"-General PurposeRatchet (4-Point)€33.08
MSA 475364 Hard Hat Front Brim Slotted 4 Point Ratchet Gray | AB2JWC 1MDV5 475364Type 1, Class ENo GraphicsPolyethyleneNo6 1/2" to 8"RatchetGeneral PurposeRatchet (4-Point)€33.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MSA 10074819 Hard Hat Front Brim Slotted 4 Point Ratchet Hi-viz Yellow With Green
€35.79 /unit