MORSE DRUM 1-305-3 Single Can Tumbler For 19 Litre Cans, 3 Phase, 230/460v, 45 kg Capacity | AF6FGZ

MORSE DRUM 1-305-3 Single Can Tumbler For 19 Litre Cans, 3 Phase, 230/460v, 45 kg Capacity

Item: AF6FGZ Model: 1-305-3
In Stock

Get it by Monday, Sep 29

€1,706.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item 5-Gallon Can Tumbler
Capacity 100 lbs.
Drum Dia. 0" to 12.5"
Drum Height 4.5" to 16.5"
Drum Material Plastic, Steel
Drum Rpm 23 RPM
Drum Size 1 gal. to 5 gal.
Frequency 60 Hz
Hp 1/4 hp
Motor Enclosure Design Totally Enclosed Fan Cooled
Phase 3
Type Single Can
Voltage 208-230/460V AC
Amp Draw 0.7A
Drum Rpm 23 RPM, RPM Is Based On 22.5" (57.15 cm) Diameter Drum
Full Capacity 100 lbs.
Style TEFC

Shipping Info:

Ship weight (kg) 74.7
Ship height (cm)86.36
Ship length (cm)101.6
Ship width (cm)121.92
HS code8479820080
Country of OriginUS

Product Details:

    • Morse 1-305-3 PailPro single can tumbler
    • Perfect for re-homogising ingredients prior to use
    • 3-phase / 115V / 60Hz / TEFC
    • Does not include timer / control / cord / plug

Product Variants

ProductModelFrequencyVoltageHpTypeCapacityDrum Dia.Drum SizeDrum MaterialPrice
MORSE DRUM 1-305-1 Single Can Tumbler With Timer For 19 Litre Cans, 1 Phase, 115v, 45 kg Capacity | AF6FGW 1-305-160 Hz115V------€1,806.13
MORSE DRUM 1-305-1-230 Single Can Tumbler For 19 Litre Cans, 1- Phase 230v, 45 kg Capacity | AF6FGX 1-305-1-23060 Hz230V------€1,758.49
MORSE DRUM 1-305-1-50 Single Can Tumbler with Timer For 19 Litre Cans, 1 Phase, 50Hz, 45 kg Capacity | AF6FGY 1-305-1-5050 Hz-1/2 hp-----€1,992.38
MORSE DRUM 1-305-3-50 Single Can Tumbler For 19 Litre Cans, 3 Phase, 50Hz, 45 kg Capacity | AF6FHA 1-305-3-5050 Hz-------€1,836.45
MORSE DRUM 1-305-575 Single Can Tumbler For 19 Litre Cans, 3 Phase, 575v, 45 kg Capacity | AF6FHB 1-305-57560 Hz575V1/2 hp-----€1,819.13
MORSE DRUM 1-305-A Single Can Tumbler For 19 Litre Cans, Air, 45 kg Capacity | AF6FHC 1-305-A--1/4 hpSingle Can100 lbs.0" to 12.5"1 gal. to 5 gal.Plastic, Steel€1,845.11
MORSE DRUM 1-305-E1 Single Can Tumbler For 19 Litre Cans, Explosion-Proof 1 Phase, 45 kg Capacity | AF6FHD 1-305-E160 Hz230V------€2,044.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE DRUM 1-305-3 Single Can Tumbler For 19 Litre Cans, 3 Phase, 230/460v, 45 kg Capacity
€1,706.51 /unit