MORSE CUTTING TOOLS 84587 Taper Reamer, ‎1-3/16 Inch Npt Size | AN9RTA

MORSE CUTTING TOOLS 84587 Taper Reamer, ‎1-3/16 Inch Npt Size

Item: AN9RTA Model: 84587
Limited Availability
€525.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Chucking Reamer
Cutting Direction Right Hand
Finish Black
Flute Length 5"
Material High Speed Steel
Overall Length 7"
Reamer Diameter 1 3/16"
Reamer Type Car
Series 651S Series

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishCutting DirectionPrice
MORSE CUTTING TOOLS 84565 Taper Reamer, 11/16 Inch Size | AN9RRB 845657 1/8"9 1/4"High Speed SteelBlackRight Hand€258.35
RFQ
MORSE CUTTING TOOLS 84566 Taper Reamer, 13/16 Inch Size | AN9RRC 845667 3/8"9 3/8"High Speed SteelBlackRight Hand€293.95
RFQ
MORSE CUTTING TOOLS 84567 Taper Reamer, 15/16 Inch Size | AN9RRD 845677 3/8"9 3/8"High Speed SteelBlackRight Hand€334.05
RFQ
MORSE CUTTING TOOLS 84568 Taper Reamer, ‎1-1/16 Inch Size | AN9RRE 845687 3/8"9 3/8"High Speed SteelBlackRight Hand€418.85
RFQ
MORSE CUTTING TOOLS 84569 Taper Reamer, ‎1-3/16 Inch Size | AN9RRF 845697 3/8"9 3/8"High Speed SteelBlackRight Hand€522.46
RFQ
MORSE CUTTING TOOLS 84570 Taper Reamer, ‎1-5/16 Inch Size | AN9RRG 845707 3/8"10"High Speed SteelBlackRight Hand€663.00
RFQ
MORSE CUTTING TOOLS 84571 Taper Reamer, ‎1-1/16 Taper Pin Size | AN9RRH 845714 1/2"6 3/8"High Speed SteelBlackRight Hand€211.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 84587 Taper Reamer, ‎1-3/16 Inch Npt Size
€525.83 /unit