MORSE CUTTING TOOLS 54261 Chucking Reamer, ‎0.1765 Inch Dia., 6 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN9TBG

MORSE CUTTING TOOLS 54261 Chucking Reamer, ‎0.1765 Inch Dia., 6 Flute, Round Shank, Carbide, 2-3/4 Inch Length

Item: AN9TBG Model: 54261
Limited Availability
€111.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Chucking Reamer
Coolant Delivery External
Cutting Direction Right Hand
Finish Bright
Flute Length 7/8"
Material Carbide
Number Of Flutes 4
Overall Length 2 3/4"
Reamer Diameter 0.1765"
Reamer Type Chucking
Series 5661 Series

Product Variants

ProductModelFlute LengthOverall LengthNumber Of FlutesMaterialFinishCutting DirectionFlute TypePrice
MORSE CUTTING TOOLS 54371 Chucking Reamer, #1 Dia., 4 Flute, Round Shank, Carbide, 3 Inch Length | AN3PMP 543711"3"4CarbideBrightRight Hand-€89.46
RFQ
MORSE CUTTING TOOLS 54298 Chucking Reamer, #10 Dia., 4 Flute, Round Shank, Carbide, 3 Inch Length | AN3PMQ 542981"3"4CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54293 Chucking Reamer, ‎#11 Dia., 4 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN3PMR 542937/8"2 3/4"4CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54289 Chucking Reamer, ‎#12 Dia., 4 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN3PMT 542897/8"2 3/4"4CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54280 Chucking Reamer, ‎#13 Dia., 4 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN3PMU 542807/8"2 3/4"4CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54274 Chucking Reamer, ‎#14 Dia., 4 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN3PMV 542747/8"2 3/4"4CarbideBrightRight Hand-€76.86
RFQ
MORSE CUTTING TOOLS 54269 Chucking Reamer, ‎#15 Dia., 4 Flute, Round Shank, Carbide, 2-3/4 Inch Length | AN3PMW 542697/8"2 3/4"4CarbideBrightRight Hand-€76.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54261 Chucking Reamer, ‎0.1765 Inch Dia., 6 Flute, Round Shank, Carbide, 2-3/4 Inch Length
€111.14 /unit