MOON AMERICAN 369-1521564 Rocker Lug Fnh x Mnpt 1-1/2 In | AE7VKQ 6APK4

MOON AMERICAN 369-1521564 Rocker Lug Fnh x Mnpt 1-1/2 In

Item: AE7VKQ Model: 369-1521564Cross Ref: 6APK4
7 In Stock

Ships within 2 days via

€99.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fire Hose Rocker Lug Adapter
Adapter Material Aluminum
Basic Connection Type Female x Male
Body Material Aluminum
Connection Type NH Female x MNPT
Finish Hard Coated
Fitting Material Aluminum
Fitting Movement Rigid
Fitting Shape Straight
Hose Fitting A Gender Female
Hose Fitting B Gender Male
Material Brass
Shape Straight
Tightening Method Rocker Lug

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.11
Ship length (cm)7.11
Ship width (cm)5.08
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeBasic Connection TypeFitting MaterialFinishPrice
MOON AMERICAN 367-0751014 Rocker Lug Gh Female x Mnpsh 3/4 In x 1 In | AD4FJR 41H451 367-0751014----€80.81
MOON AMERICAN 367-1011514 Rocker Lug Fnpsh x Mnpsh 1 In x 1-1/2 In | AD4FJT 41H452 367-1011514----€87.13
MOON AMERICAN 367-1011524 Rocker Lug Fnpsh x Mnh 1 In x 1-1/2 In | AD4FJU 41H453 367-1011524----€87.13
MOON AMERICAN 369-1010754 Rocker Lug Fnpsh x Gh Male 1 Inch x 3/4 In | AD4FJV 41H454 369-1010754GH Male x NPSH FemaleFemale x MaleAluminumHard Coated€75.89
MOON AMERICAN 369-1011024 Rocker Lug Fnpsh x Mnh 1 In x 1 In | AD4FJW 41H455 369-1011024----€77.75
MOON AMERICAN 369-1511014 Rocker Lug Fnpsh x Mnpsh 1-1/2 In x 1 In | AD4FJX 41H456 369-1511014----€95.41
MOON AMERICAN 378-1011014 Rocker Lug Mnpsh x Mnpsh 1 In x 1 In | AD4FJY 41H457 378-1011014----€75.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 369-1521564 Rocker Lug Fnh x Mnpt 1-1/2 In
€99.96 /unit