MONOPRICE 5871 Audio/Visual Cable RCA Coaxial M/M CL2 rated 75 feet

Item: AA6TVA Model: 5871Cross Ref: 14X057
7 In Stock

Ships within 2 days via

€43.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Audio/Video Cable
Cable Type Audio-Video Patch Cable
Color Black
Conductor Material Copper
Conductor Size 18 AWG
Impedance 75 ohms
Jacket Material PVC
Length 75 ft.
Number Of Cables 1
Shielded / Unshielded Yes

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)7.62
Ship length (cm)22.35
Ship width (cm)22.86
HS code8544200000
Country of OriginCN

Product Variants

ProductModelJacket ColorPrice
MONOPRICE 2680 Audio/Visual Cable RCA Coaxial M/M CL2 rated 6 feet | AA6TUT 14X049 2680Black€10.94
MONOPRICE 2681 Audio/Visual Cable RCA Coaxial M/M CL2 rated 3 feet | AA6TUU 14X050 2681-€9.72
MONOPRICE 2683 Audio/Visual Cable, RCA Coaxial, M/M, CL2 rated, 25 feet | AA6TUV 14X052 2683-€19.02
MONOPRICE 2684 Audio/Visual Cable RCA Coaxial M/M CL2 rated 50 feet | AA6TUW 14X053 2684-€31.05
MONOPRICE 3976 Audio/Visual Cable RCA Coaxial M/M CL2 rated 35 feet | AA6TUZ 14X056 3976-€24.96
MONOPRICE 5872 Audio/Visual Cable RCA Coax M/M CL2 rated 100 feet | AA6TVB 14X058 5872-€59.45
MONOPRICE 6305 Audio/Visual Cable RCA Coaxial M/M CL2 rated 10 feet | AA6TVD 14X060 6305-€12.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 5871 Audio/Visual Cable RCA Coaxial M/M CL2 rated 75 feet
€43.59 /unit