MONOPRICE 41696 MONOPRICE 41696 | CW7UQX

MONOPRICE 41696 Fiber Optic Patch Cord, Multi-Mode, Multi-Mode, LC, Aqua, 3 m Overall Length, PVC, Riser

Item: CW7UQX Model: 41696Cross Ref: 808GF8
7 In Stock

Ships within 2 days via

€15.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Cable Diameter 2 mm
Clad Dimension 125 µm
Fiber Count 2
Fiber Material Aramid Yarn
Fire Rating Riser
Jacket Color Aqua
Standards Compliant with IEC61754, GR‑326, TIA/EIA 568, UL Certified

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)0.38
Ship length (cm)12.07
Ship width (cm)12.32
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 41696 Fiber Optic Patch Cord, Multi-Mode, Multi-Mode, LC, Aqua, 3 m Overall Length, PVC, Riser
€15.59 /unit