MONOPRICE 2869 Audio/Visual Cable 2 RCA M/M 3 feet | AA6TVY 14X095

MONOPRICE 2869 Audio/Visual Cable 2 RCA M/M 3 feet

Item: AA6TVY Model: 2869Cross Ref: 14X095
7 In Stock

Ships within 2 days via

€7.95 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Audio Cable
Cable Type Stereo Audio Patch Cable
Color Black
Conductor Material Copper
Conductor Size 22 AWG
Impedance 75 ohms
Jacket Material PVC
Length 3 ft.
Number Of Cables 1
Shielded / Unshielded Yes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)11.43
HS code8536694020
Country of OriginCN

Product Variants

ProductModelJacket ColorPrice
MONOPRICE 619 Audio/Visual Cable RCA Coaxial M/M 6 feet | AA6TUP 14X046 619Black€4.77
MONOPRICE 621 Audio/Visual Cable RCA Coaxial M/M 25 feet | AA6TUR 14X048 621-€9.72
MONOPRICE 2982 Audio/Visual Cable RCA Coaxial M/M 50 feet | AA6TUY 14X055 2982-€16.88
MONOPRICE 2864 Audio/Visual Cable 2 RCA M/M 6 feet | AA6TVT 14X090 2864-€10.69
MONOPRICE 2865 Audio/Visual Cable 2 RCA M/M 12 feet | AA6TVU 14X091 2865-€13.41
MONOPRICE 2866 Audio/Visual Cable 2 RCA M/M 25 feet | AA6TVV 14X092 2866-€21.75
MONOPRICE 2867 Audio/Visual Cable 2 RCA M/M 35 feet | AA6TVW 14X093 2867-€25.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 2869 Audio/Visual Cable 2 RCA M/M 3 feet
€7.95 /unit