MONOPRICE 1448 Audio/Visual Cable Optical Toslink 12 feet | AA6TVH 14X064

MONOPRICE 1448 Audio/Visual Cable Optical Toslink 12 feet

Item: AA6TVH Model: 1448Cross Ref: 14X064
7 In Stock

Ships within 2 days via

€8.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item AV Cable
Cable Type S/Pdif
Color Black
Connector Type Optical, Toslink
Jacket Material PVC
Length 12 ft.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)20.32
Ship length (cm)14.22
Ship width (cm)13.97
HS code8544700000
Country of OriginCN

Product Variants

ProductModelColorLengthJacket MaterialPrice
MONOPRICE 1419 Audio/Visual Cable Optical Toslink 6 feet | AA6TVF 14X062 1419---€5.60
MONOPRICE 1447 Audio/Visual Cable Optical Toslink 3 feet | AA6TVG 14X063 1447Black3 ft.PVC€4.95
MONOPRICE 1557 Audio/Visual Cable Toslink/Mini Toslink M/M 6 feet | AA6TVK 14X066 1557---€8.04
MONOPRICE 2668 Audio/Visual Cable Optical Toslink 25 feet | AA6TVL 14X068 2668---€13.68
MONOPRICE 2669 Audio/Visual Cable Optical Toslink 50 feet | AA6TVM 14X069 2669---€25.07
MONOPRICE 2832 Audio/Visual Cable Optical Toslink 35 feet | AA6TVN 14X076 2832---€14.32
MONOPRICE 6272 Audio/Visual Cable Optical Toslink 10 feet | AA6TVP 14X086 6272---€7.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 1448 Audio/Visual Cable Optical Toslink 12 feet
€8.09 /unit