Flat Shipping
Flat Shipping at

MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White | AC8BBM 39H979

MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White

Item: AC8BBM Model: 8147085269Cross Ref: 39H979
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stacking Container
Capacity 0.24 cu. ft.
Color White
Finish Smooth
Height 2 3/8"
Inside Bottom Depth 2 1/4"
Inside Bottom Length 18 5/8"
Inside Bottom Width 9 3/4"
Inside Height 2 1/4"
Inside Length 18 5/8"
Inside Width 9 3/4"
Length 20 3/4"
Load Capacity 150 lbs.
Material Fiberglass Reinforced Composite
No. Of Cases 20
Outside Top Depth 2 3/8"
Outside Top Length 20 3/4"
Outside Top Width 11 1/4"
Outside Width 11 1/4"
Stacking Capacity 1050 lbs.
Temp. Range -60°F to +250°F
Width 11 1/4"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)6.1
Ship length (cm)52.58
Ship width (cm)28.45
HS code3923100000
Country of OriginUS

Product Details:

    • Outer Height (2-3/8")
    • Outer Length (20-3/4")

Product Variants

ProductModelStacking CapacityOverall WidthOverall HeightHeightWidthLengthLoad CapacityColorPrice
MOLDED FIBERGLASS 8700085136 Stacking Container Hd L 25 3/4 D 3 Gray | AB3QEF 1UTX1 8700085136-17 3/4"3"-----€64.89
MOLDED FIBERGLASS 8700085269 Stacking Container Hd L 25 3/4 D 3 White | AB3QEJ 1UTX4 8700085269-17 3/4"3"-----€62.18
MOLDED FIBERGLASS 8750085136 Stacking Container Hd L 25 3/4 Gray | AB3QEM 1UTX7 8750085136-17 3/4"4 1/2"-----€64.34
MOLDED FIBERGLASS 8750085269 Stacking Container Hd L 25 3/4 White | AB3QEQ 1UTY1 8750085269-17 3/4"4 1/2"-----€64.34
MOLDED FIBERGLASS 8800085136 Stacking Container Hd L 25 3/4 D 6 Gray | AB3QEU 1UTY4 8800085136-17 3/4"6"-----€79.53
MOLDED FIBERGLASS 8800085269 Stacking Container Hd L 25 3/4 D 6 White | AB3QEW 1UTY7 8800085269-17 3/4"6"-----€79.01
MOLDED FIBERGLASS 8147085136 Stack Container 20-3/4 x 11-1/4 x 2-3/8 Gray | AC8BBN 39H980 8147085136-11 1/4"2 3/8"-----€47.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 8147085269 Stack Container 20-3/4 x 11-1/4 x 2-3/8 White
€47.57 /unit