MOBILE SHOP MW30 WASH Decontamination Shower, 4 ft x 2 ft x 2 ft, 15 ft Hose Length | CT3TFK 447K19

MOBILE SHOP MW30 Decontamination Shower, 4 ft x 2 ft x 2 ft, 15 ft Hose Length

Item: CT3TFK Model: MW30Cross Ref: 447K19
In Stock

Get it by Monday, Sep 29

€9,094.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shower
Color Silver
Depth 2 ft.
Height 4 ft.
Hose Length 15 ft.
Includes Drench Hose Yes
Max. Flow Rate 5.5 GPM
Pipe Material Stainless Steel
Spray Head Material Stainless Steel
Sub-brand Mobile Wash
Width 2 ft.
Standards ANSI/ISEA Z358.1‐2009

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MOBILE SHOP MW60 WASH Decontamination Shower, 5 ft x 2 ft x 2 ft, 15 ft Hose Length | CT3TFL 447K20 MW60MW60€9,739.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOBILE SHOP MW30 Decontamination Shower, 4 ft x 2 ft x 2 ft, 15 ft Hose Length
€9,094.33 /unit