MJ MAY MJ-DPC2040-5 FT Chain Guide | CT3TCM 792WR5

MJ MAY MJ-DPC2040-5 FT Chain Guide

Item: CT3TCM Model: MJ-DPC2040-5 FTCross Ref: 792WR5
7 In Stock

Ships within 2 days via

€114.05 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Chain Guide
Center Channel Width 1/4"
Chain Number 2040, 40
Channel Depth 0.17"
Channel Type Center Channel
Color Black
For Number Of Strands 1
For Pitch Type Double Pitch, Single Pitch
Frame Type No Frame
Guide Material UHMWPE
Length 5 ft.
Max. Operating Temp. 175°F
Overall Height 0.31"
Overall Width 1"

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightLengthColorOverall WidthChannel DepthCenter Channel WidthFrame MaterialInside WidthPrice
MJ MAY MJ-NC1080-4 FT Chain Guide | CT3RUA 792X79 MJ-NC1080-4 FT0.71"4 ft.Black1.34"-14/25"--€191.07
MJ MAY MJ-DPD2040-7 FT Chain Guide | CT3RUB 792WY3 MJ-DPD2040-7 FT--------€136.01
MJ MAY MJ-DPD2060-10FT Chain Guide | CT3RUC 792WZ5 MJ-DPD2060-10FT--------€263.13
MJ MAY MJ-GS1060-2 FT Chain Guide | CT3RUD 792X32 MJ-GS1060-2 FT--------€270.55
MJ MAY MJ-DPD2040-10FT Chain Guide | CT3RUE 792WX7 MJ-DPD2040-10FT--------€194.29
MJ MAY MJ-DPC2080-9 FT Chain Guide | CT3RUF 792WX5 MJ-DPC2080-9 FT--------€287.87
MJ MAY MJ-DPD2060-6 FT Chain Guide | CT3RUG 792X01 MJ-DPD2060-6 FT--------€131.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY MJ-DPC2040-5 FT Chain Guide
€114.05 /unit