Flat Shipping
Flat Shipping at

MJ MAY 461XXXI-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NUN 53RY23

MJ MAY 461XXXI-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness

Item: CE9NUN Model: 461XXXI-R-1202Cross Ref: 53RY23
Limited Availability
€517.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Roll Stock
Backing Type Acrylic Adhesive
Color White
Finish Smooth
Grade Virgin Food Contact Grade
Material Ultra High Molecular Weight
Thickness 0.031"
Type Virgin Food Contact Grade
Width 12"

Shipping Info:

Ship weight (kg) 1.8
Country of OriginUSA

Product Variants

ProductModelPlastic ThicknessPlastic WidthPlastic LengthPlastic ClarityTensile Strength RatingImpact Strength RatingPlastic Hardness RatingFriction RatingPrice
MJ MAY 461XXXI-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness | CE9NUM 53RV32 461XXXI-A-12020.031"12"24"OpaqueGoodPoorMediumVery Slippery€493.40
RFQ
MJ MAY 461XX-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NUP 53RV26 461XX-A-12020.02"12"24"OpaqueGoodPoorMediumVery Slippery€323.56
RFQ
MJ MAY 461XX-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.020 Inch Thickness | CE9NUQ 53RY17 461XX-R-12020.02"12"24"OpaqueGoodPoorMediumVery Slippery€339.13
RFQ
MJ MAY 461XV-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NUR 53RV20 461XV-A-12020.015"12"24"OpaqueGoodPoorMediumVery Slippery€242.64
RFQ
MJ MAY 461XV-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.015 Inch Thickness | CE9NUT 53RY11 461XV-R-12020.015"12"24"OpaqueGoodPoorMediumVery Slippery€254.34
RFQ
MJ MAY 461X-A-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NUU 53RV14 461X-A-12020.01"12"24"OpaqueGoodPoorMediumVery Slippery€161.78
RFQ
MJ MAY 461X-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.010 Inch Thickness | CE9NUV 53RY05 461X-R-12020.01"12"24"OpaqueGoodPoorMediumVery Slippery€169.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461XXXI-R-1202 Roll Stock, 2 Feet Length, 12 Inch Wide, 0.031 Inch Thickness
€517.13 /unit