Flat Shipping
Flat Shipping at

MJ MAY 461X-PB-0315 Film Stock, 15 Feet Length x 3 Width x 0.01 Inch Thickness, 180 Deg F Max Temp | CF2EKP 53TD75

MJ MAY 461X-PB-0315 Film Stock, 15 Feet Length x 3 Width x 0.01 Inch Thickness, 180 Deg F Max Temp

Item: CF2EKP Model: 461X-PB-0315Cross Ref: 53TD75
Limited Availability
€108.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Film Stock
Length Tolerance -0.5" to +0.5"
Material Type Virgin Food Contact Grade
Operating Temp. Range +22°F to +180°F
Tensile Strength 5000 psi
Thickness Tolerance -0.005" to +0.005"
Width Tolerance -0.25" to +0.25"

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUSA

Product Variants

ProductModelMaterialColorImpact StrengthMaterial TypeOperating Temp. RangeTensile StrengthThickness ToleranceWidth TolerancePrice
MJ MAY 461XXXI-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.03 Inch Thickness, 180 Deg F Max Temp | CF2EBJ 53TD22 461XXXI-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€220.44
RFQ
MJ MAY 461XX-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.02 Inch Thickness, 180 Deg F Max Temp | CF2EBK 53TD16 461XX-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€144.54
RFQ
MJ MAY 461XV-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.015 Inch Thickness, 180 Deg F Max Temp | CF2EBL 53TD10 461XV-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€108.43
RFQ
MJ MAY 461X-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.01 Inch Thickness, 180 Deg F Max Temp | CF2EBM 53TD04 461X-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€72.29
RFQ
MJ MAY 461V-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.005 Inch Thickness, 180 Deg F Max Temp | CF2EBN 53TC97 461V-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€36.14
RFQ
MJ MAY 461III-PB-0605 Film Stock, 5 Feet Length x 6 Width x 0.003 Inch Thickness, 180 Deg F Max Temp | CF2EBP 53TC91 461III-PB-0605UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€17.18
RFQ
MJ MAY 461XXXI-PB-0305 Film Stock, 5 Feet Length x 3 Width x 0.03 Inch Thickness, 180 Deg F Max Temp | CF2EBQ 53TD21 461XXXI-PB-0305UHMW PolyethyleneOff White0.8 lbs.-ft./in.-----€110.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461X-PB-0315 Film Stock, 15 Feet Length x 3 Width x 0.01 Inch Thickness, 180 Deg F Max Temp
€108.43 /unit