Flat Shipping
Flat Shipping at

MJ MAY 461V-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.005 Inch Thickness | CE9NCU 53RZ07

MJ MAY 461V-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.005 Inch Thickness

Item: CE9NCU Model: 461V-R-0605Cross Ref: 53RZ07
Limited Availability
€92.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Roll Stock
Backing Type Rubber Adhesive
Color White
Finish Smooth
Grade Standard
Material Uhmw Polyethylene
Type Virgin Food Contact Grade
Width 6"

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Product Variants

ProductModelPlastic ThicknessPlastic WidthPlastic LengthPlastic ClarityTensile Strength RatingImpact Strength RatingPlastic Hardness RatingFriction RatingPrice
MJ MAY 461XXXI-A-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9NCJ 53RW40 461XXXI-A-06050.031"5"6 ft.OpaqueGoodPoorMediumVery Slippery€616.75
RFQ
MJ MAY 461XXXI-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.031 Inch Thickness | CE9NCK 53RZ31 461XXXI-R-06050.031"5"6 ft.OpaqueGoodPoorMediumVery Slippery€646.41
RFQ
MJ MAY 461XX-A-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9NCL 53RW34 461XX-A-06050.02"5"6 ft.OpaqueGoodPoorMediumVery Slippery€404.42
RFQ
MJ MAY 461XX-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.020 Inch Thickness | CE9NCM 53RZ25 461XX-R-06050.02"5"6 ft.OpaqueGoodPoorMediumVery Slippery€423.87
RFQ
MJ MAY 461XV-A-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9NCN 53RW28 461XV-A-06050.015"5"6 ft.OpaqueGoodPoorMediumVery Slippery€303.32
RFQ
MJ MAY 461XV-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.015 Inch Thickness | CE9NCP 53RZ19 461XV-R-06050.015"5"6 ft.OpaqueGoodPoorMediumVery Slippery€317.93
RFQ
MJ MAY 461X-A-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.010 Inch Thickness | CE9NCQ 53RW22 461X-A-06050.01"5"6 ft.OpaqueGoodPoorMediumVery Slippery€202.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 461V-R-0605 Roll Stock, 5 Feet Length, 6 Inch Wide, 0.005 Inch Thickness
€92.84 /unit