Flat Shipping
Flat Shipping at

MJ MAY 402XIV-100-0524 Fiberglass Fabric, 72 Feet Length, 5 Inch Width | CF2EUQ 48YR60

MJ MAY 402XIV-100-0524 Fiberglass Fabric, 72 Feet Length, 5 Inch Width

Item: CF2EUQ Model: 402XIV-100-0524Cross Ref: 48YR60
Limited Availability
€1,715.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fiberglass Fabric
Backing Type Plain
Color Tan
Max. Temp. 500°F
Thickness 0.014"
Width 5"

Shipping Info:

Ship weight (kg) 2.2918
Country of OriginUSA

Product Variants

ProductModelGradeThicknessWidthBacking TypeMax. Temp.Fiberglass Fabric Backing TypeShapeColorPrice
MJ MAY 402X-100S-4024 Fiberglass Fabric, 72 Feet Length, PTFE Coated | CF2EUD 48YY47 402X-100S-4024Standard----Silicone AdhesiveSheet-€15,423.93
RFQ
MJ MAY 402X-100PR-2524 Fiberglass Fabric, 72 Feet Length, Premium Grade | CF2EUE 48YT60 402X-100PR-2524Premium----PlainSheet-€8,081.63
RFQ
MJ MAY 402V-100ULS-0624 Fiberglass Fabric, 72 Feet Length, 6 Inch Width, Ultra Grade | CF2EUF 48ZA62 402V-100ULS-0624-----Silicone AdhesiveStrip-€5,987.44
RFQ
MJ MAY 402IV-100ULS-0624 Fiberglass Fabric, 72 Feet Length, 6 Inch Width, 500 Deg F | CF2EUG 48ZA38 402IV-100ULS-0624-----Silicone AdhesiveStrip-€1,994.52
RFQ
MJ MAY 402VI-100A-0624 Fiberglass Fabric, 72 Feet Length, 6 Inch Width, 275 Deg F | CF2EUH 48YZ41 402VI-100A-0624Standard----Acrylic AdhesiveStrip-€1,619.87
RFQ
MJ MAY 402X-100S-0624 Fiberglass Fabric, 72 Feet Length, 6 Inch Width | CF2EUJ 48YY44 402X-100S-0624Standard----Silicone AdhesiveStrip-€2,313.61
RFQ
MJ MAY 402V-100-2524 Fiberglass Fabric, 72 Feet Length, 500 Deg F | CF2EUK 48YP66 402V-100-2524Standard----PlainSheet-€3,717.94
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402XIV-100-0524 Fiberglass Fabric, 72 Feet Length, 5 Inch Width
€1,715.81 /unit