Flat Shipping
Flat Shipping at

MJ MAY 402VI-100-1036 Fiberglass Fabric, 10 Inch Width, 0.006 Inch Thickness | CF2GCN 48YP94

MJ MAY 402VI-100-1036 Fiberglass Fabric, 10 Inch Width, 0.006 Inch Thickness

Item: CF2GCN Model: 402VI-100-1036Cross Ref: 48YP94
Limited Availability
€542.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fiberglass Fabric
Backing Type Plain
Color Tan
Length 108 ft.
Max. Temp. 500°F
Thickness 0.006"
Width 10"

Shipping Info:

Ship weight (kg) 3.7498
Country of OriginUSA

Product Variants

ProductModelGradeColorBacking TypeMax. Temp.ThicknessLengthFiberglass Fabric Backing TypeWidthPrice
MJ MAY 402V-100ULS-1036 Fiberglass Fabric, 10 Inch Width, Ultra Grade | CF2GAG 48ZA69 402V-100ULS-1036------Silicone Adhesive-€4,338.68
RFQ
MJ MAY 402X-100TR-1024 Fiberglass Fabric, 10 Inch Width, Tear Resistant | CF2GAH 48YV04 402X-100TR-1024Tear Resistant-----Plain-€2,732.99
RFQ
MJ MAY 402IV-100UL-1036 Fiberglass Fabric, 10 Inch Width, Resists Abrasion | CF2GAJ 48YW31 402IV-100UL-1036------Plain-€2,140.44
RFQ
MJ MAY 402V-100S-1024 Fiberglass Fabric, 10 Inch Width, PTFE Coated | CF2GAK 48YX96 402V-100S-1024Standard-----Silicone Adhesive-€2,432.95
RFQ
MJ MAY 402V-100S-1036 Fiberglass Fabric, 10 Inch Width, PTFE Coated | CF2GAL 48YY03 402V-100S-1036-TanSilicone Adhesive500°F-108 ft.-10"€3,649.41
RFQ
MJ MAY 402III-100POR-1006 Fiberglass Fabric, 10 Inch Width, Porous PTFE | CF2GAM 48YW85 402III-100POR-1006------Plain-€168.42
RFQ
MJ MAY 402III-100POR-1018 Fiberglass Fabric, 10 Inch Width, Porous PTFE | CF2GAN 48YW91 402III-100POR-1018------Plain-€505.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402VI-100-1036 Fiberglass Fabric, 10 Inch Width, 0.006 Inch Thickness
€542.31 /unit