Flat Shipping
Flat Shipping at

MJ MAY 402III-100PR-3518 Fiberglass Fabric, 35 Inch Width, 0.003 Inch Thickness | CF2FMD 48YT07

MJ MAY 402III-100PR-3518 Fiberglass Fabric, 35 Inch Width, 0.003 Inch Thickness

Item: CF2FMD Model: 402III-100PR-3518Cross Ref: 48YT07
Limited Availability
€2,922.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fiberglass Fabric
Backing Type Plain
Color Tan
Length 54 ft.
Max. Temp. 500°F
Thickness 0.003"
Width 35"

Shipping Info:

Ship weight (kg) 3.5001
Country of OriginUSA

Product Variants

ProductModelGradeThicknessLengthWidthColorBacking TypeMax. Temp.MaterialPrice
MJ MAY 402X-100UL-3524 Fiberglass Fabric, 35 Inch Width, Ultra Grade PTFE | CF2FJY 48YW76 402X-100UL-3524-------Fiber Glass€11,967.04
RFQ
MJ MAY 402IV-100UL-3524 Fiberglass Fabric, 35 Inch Width, Resists Abrasion | CF2FJZ 48YW28 402IV-100UL-3524-------Fiber Glass€4,994.31
RFQ
MJ MAY 402III-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKA 48YW88 402III-100POR-3506-------Fiber Glass€589.22
RFQ
MJ MAY 402III-100POR-3524 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKB 48YX01 402III-100POR-3524-------Fiber Glass€2,356.78
RFQ
MJ MAY 402V-100POR-3506 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKC 48YX13 402V-100POR-3506-------Fiber Glass€705.93
RFQ
MJ MAY 402V-100POR-3536 Fiberglass Fabric, 35 Inch Width, Porous PTFE | CF2FKD 48YX31 402V-100POR-3536-------Fiber Glass€4,235.57
RFQ
MJ MAY 402X-100-3524 Fiberglass Fabric, 35 Inch Width, Plain Backing | CF2FKE 48YR40 402X-100-3524Standard------Fiber Glass€8,703.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402III-100PR-3518 Fiberglass Fabric, 35 Inch Width, 0.003 Inch Thickness
€2,922.28 /unit