Flat Shipping
Flat Shipping at

MJ MAY 402III-100POR-4006 Fiberglass Fabric, 40 Inch Width, Porous PTFE | CF2FFU 48YW89

MJ MAY 402III-100POR-4006 Fiberglass Fabric, 40 Inch Width, Porous PTFE

Item: CF2FFU Model: 402III-100POR-4006Cross Ref: 48YW89
Limited Availability
€673.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fiberglass Fabric
Backing Type Plain
Color Tan
Length 18 ft.
Max. Temp. 500°F
Thickness 0.003"

Shipping Info:

Ship weight (kg) 1.3334
Country of OriginUSA

Product Variants

ProductModelGradeColorBacking TypeMax. Temp.ThicknessLengthFiberglass Fabric Backing TypeWidthPrice
MJ MAY 402X-100UL-4018 Fiberglass Fabric, 40 Inch Width, Ultra Grade PTFE | CF2FFK 48YW71 402X-100UL-4018------Plain-€10,257.45
RFQ
MJ MAY 402X-100UL-4024 Fiberglass Fabric, 40 Inch Width, Ultra Grade PTFE | CF2FFL 48YW77 402X-100UL-4024------Plain-€13,676.59
RFQ
MJ MAY 402V-100ULS-4036 Fiberglass Fabric, 40 Inch Width, Ultra Grade | CF2FFM 48ZA71 402V-100ULS-4036------Silicone Adhesive-€17,354.70
RFQ
MJ MAY 402X-100TR-4018 Fiberglass Fabric, 40 Inch Width, Tear Resistant | CF2FFN 48YV02 402X-100TR-4018Tear Resistant-----Plain-€8,198.96
RFQ
MJ MAY 402IV-100UL-4024 Fiberglass Fabric, 40 Inch Width, Resists Abrasion | CF2FFP 48YW29 402IV-100UL-4024------Plain-€5,707.78
RFQ
MJ MAY 402V-100S-4024 Fiberglass Fabric, 40 Inch Width, PTFE Coated | CF2FFQ 48YX98 402V-100S-4024Standard-----Silicone Adhesive-€9,713.53
RFQ
MJ MAY 402V-100S-4036 Fiberglass Fabric, 40 Inch Width, PTFE Coated | CF2FFR 48YY05 402V-100S-4036-TanSilicone Adhesive500°F-108 ft.--€14,570.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 402III-100POR-4006 Fiberglass Fabric, 40 Inch Width, Porous PTFE
€673.08 /unit