Flat Shipping
Flat Shipping at

MJ MAY 400VI-100BS-0636 Fiberglass Fabric, 6 Inch Width, 0.006 Inch Thickness | CF2EXT 48ZA20

MJ MAY 400VI-100BS-0636 Fiberglass Fabric, 6 Inch Width, 0.006 Inch Thickness

Item: CF2EXT Model: 400VI-100BS-0636Cross Ref: 48ZA20
Limited Availability
€2,824.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Fiberglass Fabric
Backing Type Silicone Adhesive
Color Black
Length 108 ft.
Max. Temp. 500°F
Thickness 0.006"
Width 6"

Shipping Info:

Ship weight (kg) 2.7752
Country of OriginUSA

Product Variants

ProductModelFiberglass Fabric Backing TypeGradeThicknessLengthWidthColorBacking TypeMax. Temp.Price
MJ MAY 402V-100ULS-0636 Fiberglass Fabric, 6 Inch Width, Ultra Grade | CF2EWY 48ZA68 402V-100ULS-0636Silicone Adhesive-------€2,994.58
RFQ
MJ MAY 402V-100S-0624 Fiberglass Fabric, 6 Inch Width, PTFE Coated | CF2EWZ 48YX95 402V-100S-0624Silicone AdhesiveStandard------€1,457.05
RFQ
MJ MAY 402V-100S-0636 Fiberglass Fabric, 6 Inch Width, PTFE Coated | CF2EXA 48YY02 402V-100S-0636Silicone AdhesiveStandard------€1,900.42
RFQ
MJ MAY 402III-100S-0624 Fiberglass Fabric, 6 Inch Width, 72 Feet Length | CF2EXB 48YX71 402III-100S-0624Silicone AdhesiveStandard------€1,164.69
RFQ
MJ MAY 402III-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXC 48YX65 402III-100S-0618Silicone AdhesiveStandard------€753.53
RFQ
MJ MAY 402V-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXD 48YX89 402V-100S-0618Silicone AdhesiveStandard------€1,094.82
RFQ
MJ MAY 402VI-100S-0618 Fiberglass Fabric, 6 Inch Width, 54 Feet Length | CF2EXE 48YY14 402VI-100S-0618Silicone AdhesiveStandard------€1,284.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400VI-100BS-0636 Fiberglass Fabric, 6 Inch Width, 0.006 Inch Thickness
€2,824.18 /unit