MITUTOYO 63ETB902 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel

Item: DZ7BER Model: 63ETB902
In Stock

Get it by Monday, Sep 29

€480.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hardness Reference Material
Accreditation Body: DAkkS
Accreditation Standard: ISO 17025
Dimension: 60x60x16mm
Functions: 6. Vickers Indenter
Scale 1: HV30
Standard: ISO 6507-3
Test Force N: 294.2

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB902 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel
€480.00 /unit