MIRACLE LED 602186 LED Bulb, A15, Medium Screw, 60W INC, 5 W Watts, 500 lm, LED, 2 PK | CT3QFN 655Y69

MIRACLE LED 602186 LED Bulb, A15, Medium Screw, 60W INC, 5W, 500 lm, 2PK

Item: CT3QFN Model: 602186Cross Ref: 655Y69
7 In Stock

Ships within 2 days via

€23.65 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item LED
Amps 0.08A
Bulb Base Type Medium Screw
Bulb Beam Angle 200°
Bulb Designation 602186
Bulb Dia. 1 7/8"
Bulb Finish Frosted
Bulb Housing Material Plastic
Bulb Minimum Starting Temperature -20°C
Bulb Power Source Plug And Play
Bulb Primary Application Ceiling Fans
Bulb Shape A15
Color Temp. 6500 K
Color Tuning No
Dimmable / Non-dimmable No
Energy Star Compliant No
Features Small Form Factor
For Enclosed Fixtures No
For Use With Ceiling Fans
High Output No
Includes (2) Low Profile LED Bulbs
Interior / Exterior Indoor/Outdoor
Light Color White
Lighting Technology LED
Lumens 500 lm
Overall Bulb Base Type Medium Screw
Overall Bulb Shape (A) Classic
Overall Length 3 1/2"
Rough Service Yes
Start Type Instant
Three-way No
Voltage 120V AC
Wattage 5 W
Wattage Equivalency 60W INC
Standards UL 1993

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLight OutputIncandescent Wattage EquivalencyColor TemperaturePower SourceColor SelectableColor Rendering IndexLumen SelectableRated LifePkg. Qty.Price
MIRACLE LED 602189 LED Bulb, A15, Medium Screw, 60W INC, 5 W Watts, 450 lm, LED, 2 PK | CT3QFK 655Y72 602189450 lm60 W3000 KPlug And PlayNo--20000 hrs.2€23.68
MIRACLE LED 602113 LED Bulb, A15, Medium Screw, 60W INC, 5 W Watts, 500 lm, LED, Medium Screw, 2 PK | CT3QFL 655Y04 602113--6500 K----20000 hrs.2€23.76
MIRACLE LED 602109 LED Bulb, A19, Medium Screw, 100W INC, 12 W Watts, 1, 100 lm, LED, 2 PK | CT3QFP 655Y01 6021091100 lm100 W5000 KPlug And PlayNo85No20000 hrs.2€30.58
MIRACLE LED 602183 LED Bulb, A15, Medium Screw, 50W INC, 3 W Watts, 315 lm, LED, Medium Screw, 2 PK | CT3QFQ 655Y66 602183315 lm50 W6500 KPlug And PlayNo85-20000 hrs.2€23.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIRACLE LED 602186 LED Bulb, A15, Medium Screw, 60W INC, 5W, 500 lm, 2PK
€23.65 /pack