MINTIE TECHNOLOGIES ECUMP4 Cart, 32 Inch W x 66-1/2 Inch L x 5 Inch H | CT3QCM 55EL20

MINTIE TECHNOLOGIES ECUMP4 Cart, 32 Inch Width x 66-1/2 Inch Length x 5 Inch Height

Item: CT3QCM Model: ECUMP4Cross Ref: 55EL20
In Stock

Get it by Monday, Sep 29

€1,650.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cart
For Use With Mfr. No. MTIECU4
Height 5"
Length 66 1/2"
Width 32"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MINTIE TECHNOLOGIES ECUMP4 Cart, 32 Inch Width x 66-1/2 Inch Length x 5 Inch Height
€1,650.36 /unit