MILWAUKEE 49-90-1951 Cartridge Filter | CT3PYB 53KK01

MILWAUKEE 49-90-1951 Cartridge Filter, 2PK

Item: CT3PYB Model: 49-90-1951Cross Ref: 53KK01
7 In Stock

Ships within 2 days via

€117.45 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cartridge Filter
Filter Efficiency 99.97%
Filter Material Cloth
Filter Pickup Type Dry
Filter Reusability Reusable
Filter Type HEPA
Fits Vacuum Brand Milwaukee
Fits Vacuum Models 0882-20, M18
For Vacuum Type Shop Vacuum
Height 3"
Length 3 3/4"

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFiltration TypePkg. Qty.Price
MILWAUKEE 49-90-1963 Cartridge Filter | CT3PYC 484X13 49-90-1963HEPA1€98.59
MILWAUKEE 49-90-1953 Cassette Filter | CT3PYD 404M88 49-90-1953Standard1€189.62
MILWAUKEE 49-90-2015 Cassette Filter | CT3PYE 60RE78 49-90-2015Standard1€39.14
MILWAUKEE 49-90-2012 Compact Vacuum Filter Fits 0940-20 Vacuum Models, Hepa, Foam | CT3PYF 60RE79 49-90-2012HEPA1€68.67
MILWAUKEE 49-90-1977 Vacuum Filter | CT3PYG 793L53 49-90-1977HEPA1€74.38
MILWAUKEE 49-90-1978 Vacuum Filter | CT3PYH 793L54 49-90-1978Standard1€60.22
MILWAUKEE 49-90-1952 Cartridge Filter | CT3PYJ 404M87 49-90-1952HEPA1€286.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-90-1951 Cartridge Filter, 2PK
€117.45 /pack