MILWAUKEE 49-66-6728 Impact Reducer, 3/4 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEZ 61DN68

MILWAUKEE 49-66-6728 Impact Reducer, 3/4 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size

Item: CT3LEZ Model: 49-66-6728Cross Ref: 61DN68
7 In Stock

Ships within 2 days via

€37.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reducer
Drive Type Impact
Finish Black Phosphate
Impact Rated Yes
Includes (1) 3/4 Drive To 1/2 Drive Impact Reducer
Input Drive Gender Male
Input Drive Shape Square
Input Drive Size 3/4"
Insulated No
Locking No
Material Steel
Measurement Type SAE
Non-sparking No
Output Drive Gender Female
Output Drive Shape Square
Output Drive Size 1/2"
Overall Length 2 13/64"

Shipping Info:

Ship weight (kg) 0.3398
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MILWAUKEE 49-66-6732 Impact Adapter, 1 Inch Input Drive Size, Black Phosphate, 1 1/2 Inch Output Drive Size | CT3LER 61DN72 49-66-673249-66-6732€130.32
MILWAUKEE 49-66-6726 Impact Adapter, 1/2 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LET 61DN66 49-66-672649-66-6726€26.48
MILWAUKEE 49-66-6720 Impact Adapter, 1/4 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEU 61DN60 49-66-672049-66-6720€14.40
MILWAUKEE 49-66-6729 Impact Adapter, 3/4 Inch Input Drive Size, Black Phosphate, 1 Inch Output Drive Size | CT3LEV 61DN69 49-66-672949-66-6729€43.34
MILWAUKEE 49-66-6723 Impact Adapter, 3/8 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size | CT3LEW 61DN63 49-66-672349-66-6723€18.51
MILWAUKEE 49-66-6731 Impact Reducer, 1 Inch Input Drive Size, Black Phosphate, 3/4 Inch Output Drive Size | CT3LEX 61DN71 49-66-673149-66-6731€64.73
MILWAUKEE 49-66-6725 Impact Reducer, 1/2 Inch Input Drive Size, Black Phosphate, 3/8 Inch Output Drive Size | CT3LEY 61DN65 49-66-672549-66-6725€19.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6728 Impact Reducer, 3/4 Inch Input Drive Size, Black Phosphate, 1/2 Inch Output Drive Size
€37.03 /unit