MILWAUKEE 49-66-6224 Deep Impact Socket, 1/2 Inch Drive Size, 5/8 Inch Socket Size, 6-Point, Deep | CT3LYP 61DL08

MILWAUKEE 49-66-6224 Deep Impact Socket, 1/2 Inch Drive Size, 5/8 Inch Socket Size

Item: CT3LYP Model: 49-66-6224Cross Ref: 61DL08
7 In Stock

Ships within 2 days via

€14.67 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Impact Socket
Bolt Clearance 1 3/16"
Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches
Drive Size 1/2"
Drive Type Impact
Finish Black Phosphate
Impact Rated Yes
Insulated No
Material Steel
Measurement Type SAE
Non-magnetic Yes
Non-sparking No
Socket Depth Deep
Socket Length 3 5/64"
Socket Shape 6-Point
Socket Size 5/8"
Tether Capable No

Shipping Info:

Ship weight (kg) 0.1642
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSocket DepthDrive SizeSocket SizeSocket LengthBolt ClearanceFinishTether ReadyMaterialPrice
MILWAUKEE 49-66-6505 Deep Impact Socket, 1 Inch Drive Size, 1 1/16 Inch Socket Size, 6-Point, Deep | CT3LHF 61DN02 49-66-6505------No-€55.89
MILWAUKEE 49-66-6512 Deep Impact Socket, 1 Inch Drive Size, 1 1/2 Inch Socket Size, 6-Point, Deep | CT3LHG 61DN09 49-66-6512------No-€54.13
MILWAUKEE 49-66-6508 Deep Impact Socket, 1 Inch Drive Size, 1 1/4 Inch Socket Size, 6-Point, Deep | CT3LHH 61DN05 49-66-6508------No-€56.54
MILWAUKEE 49-66-6506 Deep Impact Socket, 1 Inch Drive Size, 1 1/8 Inch Socket Size, 6-Point, Deep | CT3LHJ 61DN03 49-66-6506------No-€58.15
MILWAUKEE 49-66-6515 Deep Impact Socket, 1 Inch Drive Size, 1 11/16 Inch Socket Size, 6-Point, Deep | CT3LHK 61DN12 49-66-6515------No-€54.13
MILWAUKEE 49-66-6517 Deep Impact Socket, 1 Inch Drive Size, 1 13/16 Inch Socket Size, 6-Point, Deep | CT3LHL 61DN14 49-66-6517------No-€63.25
MILWAUKEE 49-66-6507 Deep Impact Socket, 1 Inch Drive Size, 1 3/16 Inch Socket Size, 6-Point, Deep | CT3LHM 61DN04 49-66-6507------No-€58.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6224 Deep Impact Socket, 1/2 Inch Drive Size, 5/8 Inch Socket Size
€14.67 /unit