MILWAUKEE 48-89-9249 Step Drill Bit, 2 Hole Sizes, 7/8 Inch to 1 1/8 Inch, 3/4 Inch Step Increments | CT3PKP 492R88

MILWAUKEE 48-89-9249 Step Drill Bit, 2 Hole Sizes, 7/8 Inch to 1 1/8 Inch, 3/4 Inch Step Increments

Item: CT3PKP Model: 48-89-9249Cross Ref: 492R88
7 In Stock

Ships within 2 days via

€129.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Step Drill Bit
Decimal Equivalent 0.875, 1.125
Drill Bit Sizes Included 7/8", 1 1/8"
Impact Rated Yes
Length 3 3/4"
Material High Speed Steel
Maximum Hole Size 1 1/8"
Mfr. Series Shockwave Series
Minimum Hole Size 7/8"
Number Of Hole Sizes 2
Primary Material Application Aluminum, Steel
Shank Dia. 1/4"
Shank Hex Size 1/4"
Shank Type Hex
Step Increments 3/4"
Sub-brand Shockwave
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
MILWAUKEE 48-89-9234 Step Drill Bit Set, 12 Hole Sizes, 3/16 Inch to 7/8 Inch, 1/16 Inch Step Increments, 2 PK | CT3PKA 451N44 48-89-923448-89-92342€283.15
MILWAUKEE 48-89-9239 Step Drill Bit Set, 16 Hole Sizes, 7/8 Inch to 1 1/8 Inch, 1/4 Inch Step Increments, 2 PK | CT3PKB 451N45 48-89-923948-89-92392€377.37
MILWAUKEE 48-89-9291 Step Drill Bit Set, 17 Hole Sizes, 1/8 Inch to 7/8 Inch | CT3PKC 780U07 48-89-929148-89-92911€434.93
MILWAUKEE 48-89-9256 Step Drill Bit Set, 24 Hole Sizes, 1/8 Inch to 1 Inch, 1/16 Inch Step Increments | CT3PKD 492R90 48-89-925648-89-92561€309.53
MILWAUKEE 48-89-9257 Step Drill Bit Set, 27 Hole Sizes, 1/8 Inch to 1 1/8 Inch, 1/16 Inch Step Increments | CT3PKE 492R91 48-89-925748-89-92571€289.13
MILWAUKEE 48-89-9254 Step Drill Bit Set, 31 Hole Sizes, 1/8 Inch to 7/8 Inch, 1/16 Inch Step Increments | CT3PKF 492R89 48-89-925448-89-92541€247.22
MILWAUKEE 48-89-9399 Step Drill Bit Set, 32 Hole Sizes, 4 mm to 35 mm, 1 mm Step Increments, Black Oxide Finish | CT3PKG 48UT25 48-89-939948-89-93991€355.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-9249 Step Drill Bit, 2 Hole Sizes, 7/8 Inch to 1 1/8 Inch, 3/4 Inch Step Increments
€129.11 /unit