MILWAUKEE 48-89-2733 Drill Bit 27/64 Inch Black Oxide | AF6JDP 19RK39

MILWAUKEE 48-89-2733 Drill Bit 27/64 Inch Black Oxide

Item: AF6JDP Model: 48-89-2733Cross Ref: 19RK39
7 In Stock

Ships within 2 days via

€12.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drill Bit
Decimal Equivalent 0.422"
Drill Bit Size 27/64"
Finish Black Oxide
Material HSS

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)20.32
Ship width (cm)5.08
HS code8207502055

Product Variants

ProductModelOverall LengthMaterialDecimal EquivalentDrill Bit SizeFinishMax. Drilling DepthDrilling Depth (in.)Number Of Cutter HeadsPkg. Qty.Price
MILWAUKEE 48-89-2710 Drill Bit 1/16 Inch Black Oxide Pk 2 | AF6JCU 19RK16 48-89-27101 7/8"HSS0.016"0.062"Black Oxide-0.875"-2€6.44
MILWAUKEE 48-89-2711 Drill Bit 5/64 Inch Black Oxide Pk 2 | AF6JCV 19RK17 48-89-2711--------1€6.31
MILWAUKEE 48-89-2712 Drill Bit 3/32 Inch Black Oxide Pk 2 | AF6JCW 19RK18 48-89-2712--------2€6.86
MILWAUKEE 48-89-2713 Drill Bit 7/64 Inch Black Oxide Pk 2 | AF6JCX 19RK19 48-89-2713--------2€5.69
MILWAUKEE 48-89-2714 Drill Bit 1/8 Inch Black Oxide Pk 2 | AF6JCY 19RK20 48-89-2714--------1€6.59
MILWAUKEE 48-89-2715 Drill Bit 9/64 Inch Black Oxide | AF6JCZ 19RK21 48-89-2715--------1€2.10
MILWAUKEE 48-89-2716 Drill Bit 5/32 Inch Black Oxide | AF6JDA 19RK22 48-89-2716--------1€2.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-2733 Drill Bit 27/64 Inch Black Oxide
€12.69 /unit