MILWAUKEE 48-62-3020 Scaling Chisel 12 In | AD6LCH 45L264

MILWAUKEE 48-62-3020 Scaling Chisel 12 In

Item: AD6LCH Model: 48-62-3020Cross Ref: 45L264
7 In Stock

Ships within 2 days via

€30.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Scaling Chisel
Blade Width 1 1/2"
Hex Size 3/4"
Length 12"
Overall Length 12"
Shank Type Hex

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.81
Ship length (cm)33.02
Ship width (cm)3.81
HS code8207907585
Country of OriginUS

Product Variants

ProductModelOverall LengthBlade WidthShank LengthLengthHex SizePrice
MILWAUKEE 48-62-2040 Scaling Chisel 12 In | AD6LAZ 45L232 48-62-2040--2"--€34.00
MILWAUKEE 48-62-2050 Scaling Chisel 12 In | AD6LBA 45L233 48-62-2050--2"--€41.18
MILWAUKEE 48-62-2055 Scaling Chisel 12 In | AD6LBB 45L234 48-62-2055--2"--€50.87
MILWAUKEE 48-62-4082 Scaling Chisel 12 In | AD6LBX 45L253 48-62-4082--2"--€39.11
MILWAUKEE 48-62-4085 Scaling Chisel 12 In | AD6LBY 45L254 48-62-4085--2"--€43.24
MILWAUKEE 48-62-4087 Scaling Chisel 12 In | AD6LBZ 45L255 48-62-4087--2"--€50.49
MILWAUKEE 48-62-3030 Scaling Chisel 12 In | AD6LCK 45L266 48-62-3030--2"--€37.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-62-3020 Scaling Chisel 12 In
€30.32 /unit