MILWAUKEE 48-22-7184 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length | CT3MTA 487R39

MILWAUKEE 48-22-7184 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length

Item: CT3MTA Model: 48-22-7184Cross Ref: 487R39
7 In Stock

Ships within 2 days via

€177.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Offset Pipe Wrench
Adjustable Manual
Adjustment Type Groove
Corrosion Resistance No
Finish Black Oxide
Handle Material Aluminum
Handle Type Ergonomic
Insulated No
Jaw Capacity 2"
Jaw Material Alloy Steel
Jaw Texture Serrated
Non-magnetic Yes
Non-sparking No
Overall Length 14"
Tether Style Tether Ready

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureHandle TypeFinishNon-sparkingInsulatedTether StylePrice
MILWAUKEE 48-22-7110 Pipe Wrench, 1 1/2 Inch Jaw Capacity, Serrated, 10 Inch Overall Length, Ergonomic | CT3HEH 52XH81 48-22-7110--------€48.14
MILWAUKEE 48-22-7118 Pipe Wrench, 2 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length, Ergonomic | CT3HEJ 52XH84 48-22-7118--------€103.38
MILWAUKEE 48-22-7114 Pipe Wrench, Alloy Steel, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length, Ergonomic | CT3HEK 52XH83 48-22-7114--------€88.23
MILWAUKEE 48-22-7213 Pipe Wrench, Aluminum, 1 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length | CT3HEL 487R47 48-22-7213--------€101.01
MILWAUKEE 48-22-7318 Pipe Wrench, Aluminum, 2 1/2 Inch Jaw Capacity, Serrated | CT3HEM 783Z36 48-22-7318--------€246.40
MILWAUKEE 48-22-7218 Pipe Wrench, Aluminum, 2 1/2 Inch Jaw Capacity, Serrated, 18 Inch Overall Length | CT3HEN 52XH88 48-22-7218--------€121.10
MILWAUKEE 48-22-7212 Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 12 Inch Overall Length, Ergonomic | CT3HEP 52XH86 48-22-7212--------€87.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-7184 Offset Pipe Wrench, Aluminum, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length
€177.29 /unit