MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip | CV2PHF 55ZY77

MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip

Item: CV2PHF Model: 48-22-2203Cross Ref: 55ZY77
7 In Stock

Ships within 2 days via

€43.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Grip
Container Type None
Corrosion Resistance Yes
Esd Safe No
Handle Color Black, Red
Handle Length 5"
Handle Material Plastic
Handle Type Ergonomic
Insulated Yes
Magnetized Tip No
Measurement Type SAE
Non Sparking No
Overall Length 12 3/4"
Ratcheting No
Shank Finish Insulated
Shank Length 7 61/64"
Shank Material Alloy Steel
Shank Shape Round
Sizes Included Slotted: 1/4", Square: #1, #2
Tether Capable Yes
Tip Size #1, #2, 1/4"
Tip Style Phillips, Slotted
Voltage Rating 1000V AC

Shipping Info:

Ship weight (kg) 0.3398
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGrip StyleTip StyleTether ReadyShank ShapeMagnetized TipHandle LengthShank MaterialHandle TypePkg. Qty.Price
MILWAUKEE 48-22-2610 Screwdriver Set, Plastic, 6 Pieces | CE9KAW 55ZY96 48-22-2610ErgonomicTorxNoRoundNo2"Alloy SteelErgonomic1€32.53
RFQ
MILWAUKEE 48-22-2710 Phillips Slotted Square Screwdriver Set, Plastic, 10 Pieces | CE9TMB 55ZZ02 48-22-2710ErgonomicPhillips, Slotted, SquareYesHexYes5"Alloy SteelErgonomic1€61.25
RFQ
MILWAUKEE 48-22-2702 Screwdriver Set, Comfort Tri-Lobe Handle, 2 Pcs | CN9GPG 197V61 48-22-2702--------2€27.69
MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip | CV2PHD 55ZY78 48-22-2205Ergonomic-Yes-----1€116.74
MILWAUKEE 48-22-2702 Demolition Screwdriver Set, 2 Pieces, Phillips/Slotted Tip, 5/16 Inch Tip Size | CV2PHJ 55ZY98 48-22-2702ErgonomicPhillips, SlottedNoHexNo5"--1€23.65
MILWAUKEE 48-22-2612 Screwdriver Set, 10 PK, Phillips/Slotted/Torx Tip, T10/T15/T6/T7/T8/T9 Tip Size | CV2PHK 793V89 48-22-2612Ergonomic-No-----1€56.02
MILWAUKEE MT200-4 Screwdriver Set, 4 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip | CV2PHL 798KV3 MT200-4Cushion-Tether Ready-----1€80.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip
€43.73 /unit