MILWAUKEE 48-20-7080 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCY 23Y479

MILWAUKEE 48-20-7080 Hammer Drill Bit Sds Plus 1 x 10 In

Item: AB7QCY Model: 48-20-7080Cross Ref: 23Y479
7 In Stock

Ships within 2 days via

€60.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carbide Hammer Drill Bit
Bit Dia. 1"
Drilling Length 8"
Number Of Cutter Heads 2
Overall Length 10"
Shank Shape SDS Plus
Shank Size 25/64"

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)3.05
Ship length (cm)34.29
Ship width (cm)4.32
HS code8207502030
Country of OriginDE

Product Variants

ProductModelDrill Bit SizePrimary Material ApplicationFor Tool TypeImpact RatedDecimal EquivalentNumber Of Cutter HeadsOverall LengthDrilling LengthPrice
MILWAUKEE 48-20-7240 Hammer Drill Bit Sds Plus 1 x 10 In | AB7QCZ 23Y480 48-20-72401"RebarRotary HammerYes----€84.36
MILWAUKEE 48-20-7246 Hammer Drill Bit Sds Plus 1 x 18 In | AB7QDB 23Y482 48-20-72461"RebarRotary HammerYes----€94.71
MILWAUKEE 48-20-7374 Hammer Drill Bit Sds Plus 1/2 x 12 In | AB7QDC 23Y483 48-20-73741/2"RebarRotary HammerYes----€34.89
MILWAUKEE 48-20-7371 Hammer Drill Bit Sds Plus 1/2 x 6 In | AB7QDD 23Y484 48-20-73711/2"RebarRotary HammerYes----€18.45
MILWAUKEE 48-20-7335 Hammer Drill Bit Sds Plus 1/4 x 12 In | AB7QDE 23Y485 48-20-73351/4"RebarRotary HammerYes----€41.45
MILWAUKEE 48-20-7330 Hammer Drill Bit Sds Plus 1/4 x 4 In | AB7QDF 23Y486 48-20-73301/4"RebarRotary HammerYes----€9.94
MILWAUKEE 48-20-7331 Hammer Drill Bit Sds Plus 1/4 x 6 In | AB7QDG 23Y487 48-20-73311/4"RebarRotary HammerYes----€11.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-7080 Hammer Drill Bit Sds Plus 1 x 10 In
€60.64 /unit