MILWAUKEE 48-00-5090 Reciprocating Saw Blade 4 Inch Length - Pack Of 5 | AA9AVH 1BV09

MILWAUKEE 48-00-5090 Reciprocating Saw Blade 4 Inch Length, 5PK

Item: AA9AVH Model: 48-00-5090Cross Ref: 1BV09
7 In Stock

Ships within 2 days via

€17.28 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reciprocating Saw Blade
Back Straight
Height 3/4"
Material Bimetal
Shank Size 1/2"
Shank Type Universal
Teeth Per Inch 10.0
Width 3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)17.53
Ship width (cm)5.33
HS code8202990000
Country of OriginUS

Product Variants

ProductModelTip MaterialBlade LengthBack StyleCutting Edge StyleHeightTeeth Per InchCut WidthMaterials CutPkg. Qty.Price
MILWAUKEE 48-00-1600 Reciprocating Saw Blade 12 Inch Length | AA2UZG 11C558 48-00-1600----2 1/8"5.0--1€33.33
MILWAUKEE 48-00-1610 Reciprocating Saw Blade 7-3/8 Inch Length - Pack Of 5 | AA2UZH 11C559 48-00-1610Bi Metal7 3/8"TaperedRigid For Straight Cuts--1/5"-5€35.28
MILWAUKEE 48-00-5035 Reciprocating Saw Blade Tapered - Pack Of 5 | AA9AVE 1BV06 48-00-5035Bi Metal6"StraightRigid For Straight Cuts--0.05"Wood5€24.46
MILWAUKEE 48-00-5037 Reciprocating Saw Blade 12 Inch Length - Pack Of 5 | AA9AVF 1BV07 48-00-5037Bi Metal12"StraightRigid For Straight Cuts--0.05"Wood5€34.45
MILWAUKEE 48-00-5052 Reciprocating Saw Blade 5 Inch Length - Pack Of 5 | AA9AVG 1BV08 48-00-5052High Speed Steel5"TaperedRigid For Straight Cuts--0.05"Drywall, Plaster5€17.41
MILWAUKEE 48-00-5161 Reciprocating Saw Blade 3-5/8 Inch Length - Pack Of 5 | AA9AVJ 1BV10 48-00-5161Bi Metal3 19/32"TaperedRigid For Straight Cuts--0.035"-5€20.42
MILWAUKEE 48-00-5163 Reciprocating Saw Blade 3-5/8 Inch Length - Pack Of 5 | AA9AVK 1BV11 48-00-5163Bi Metal3 5/8"StraightRigid For Straight Cuts--0.035"Metal5€20.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-00-5090 Reciprocating Saw Blade 4 Inch Length, 5PK
€17.28 /pack