Flat Shipping
Flat Shipping at

MILWAUKEE 2825-20ST String Trimmer, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length | CE9FGF 55MN10

MILWAUKEE 2825-20ST String Trimmer, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length

Item: CE9FGF Model: 2825-20STCross Ref: 55MN10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item String Trimmer
Battery Type Lithium Ion
Cutting Width 14" to 16"
Engine Displacement Not Gas Powered
Engine Type Electric
Fuel Type Battery Powered
Run Time 60 min.
Shaft Length 40"
Shaft Type Straight

Shipping Info:

Ship weight (kg) 5.535
Country of OriginCN

Product Details:

Milwaukee 2825-20ST string trimmer is used in the landscaping and grounds maintenance industries. It serves as a powerful tool for cutting and trimming grass, weeds and other vegetation in various outdoor settings. With its cordless design, this string trimmer provides flexibility and mobility, allowing professionals to reach challenging areas without the constraints of cords.

Features:

  • Milwaukee 2825-20ST string trimmer utilises an M18 REDLITHIUM battery for 50% more power and runs 50% cooler.
  • It has a run time of 60 minutes on a single charge and a 1.5-hour charge time.
  • This string trimmer has a bump feed line advance for easy line advancement and operation.
  • It has a variable speed trigger with RPM ranging from 0 to 6200 for precise control.

Frequently Asked Questions:

Q. Does Milwaukee 2825-20ST string trimmer come included with any accessory?

A. Yes, it comes with a power head for quick swapping out of attachments.

Q. What is the line diameter of this string trimmer?

A. It has a line diameter of 0.080 / 0.095 inch for efficient trimming.

Q. How quickly does Milwaukee 2825-20ST string trimmer reach full throttle?

A. This trimmer reaches full throttle in less than one second.

Product Variants

ProductModelLine AdvanceBattery CapacityCharge TimePrice
MILWAUKEE 2825-21ST String Trimmer Kit, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length | CE9FGG 55MN12 2825-21STBump8 Ah90 min.-
RFQ
MILWAUKEE 2825-21ST, 48-11-1880 String Tri mmer Kit | CV3FMP 361AX1 2825-21ST, 48-11-1880----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2825-20ST String Trimmer, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length