Flat Shipping
Flat Shipping at

MILLER FLUID POWER 1HHV3B20006000 Hydraulic Cylinder, 6 Inch Stroke Length, 12 Inch Retracted Length, 7850 lbf | CN2QYG 4Z639A / 4Z639

MILLER FLUID POWER 1HHV3B20006000 Hydraulic Cylinder, 6 Inch Stroke Length, 12 Inch Retracted Length, 7850 lbf

Item: CN2QYG Model: 1HHV3B20006000Cross Ref: 794KA8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,717.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Cylinder
Body Material Steel
Bore Dia. 2"
Column Load 7850 lbf.
Extended Length 18"
Finish Paint
Max. Pressure 2500 psi
Piston Material Steel
Piston Rod Material Stainless Steel
Piston Seal Type Bi Directional
Port Type 1/2" , NPT
Retracted Length 12"
Ring Material Polyurethane
Rod Dia. 1"
Rod Seal Type Polyurethane
Rod Thread Size 3/4"-16
Single Acting/double Acting Double Acting
Stroke Length 6"
Style NFPA Tie Rod
Temp. Range -10°F to +165°F
Tie Rods Steel
Tube Material Steel
Wear Band Material Non Metallic

Shipping Info:

Ship weight (kg) 7.47

Product Variants

ProductModelBore Dia.Max. PressureRod Dia.Duty RatingPort SizeFinishPiston MaterialTie RodsPrice
MILLER FLUID POWER 1HHV3B15001000 Hydraulic Cylinder, 1 Inch Stroke Length, 6 5/8 Inch Retracted Length, 4425 lbf | CN2QXX 4Z630B / 4Z630 1HHV3B15001000---Standard Duty----€1,396.52
MILLER FLUID POWER 1HHV3B15002000 Hydraulic Cylinder, 2 Inch Stroke Length, 7 5/8 Inch Retracted Length, 4425 lbf | CN2QXY 4Z631A / 4Z631 1HHV3B15002000---Standard Duty----€1,426.23
MILLER FLUID POWER 1HHV3B15003000 Hydraulic Cylinder, 3 Inch Stroke Length, 8 5/8 Inch Retracted Length, 4425 lbf | CN2QXZ 4Z632A / 4Z632 1HHV3B15003000---Standard Duty----€1,357.53
MILLER FLUID POWER 1HHV3B15004000 Hydraulic Cylinder, 4 Inch Stroke Length, 9 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYA 4Z633A / 4Z633 1HHV3B15004000---Standard Duty----€1,588.21
MILLER FLUID POWER 1HHV3B15006000 Hydraulic Cylinder, 6 Inch Stroke Length, 11 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYB 4Z634A / 4Z634 1HHV3B15006000---Standard Duty----€1,689.83
MILLER FLUID POWER 1HHV3B15008000 Hydraulic Cylinder, 8 Inch Stroke Length, 13 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYC 4Z635A / 4Z635 1HHV3B15008000---Standard Duty----€1,548.48
MILLER FLUID POWER 1HHV3B20001000 Hydraulic Cylinder, 1 Inch Stroke Length, 7 Inch Retracted Length, 7850 lbf | CN2QYD 4Z636B / 4Z636 1HHV3B20001000---Standard Duty----€1,277.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER FLUID POWER 1HHV3B20006000 Hydraulic Cylinder, 6 Inch Stroke Length, 12 Inch Retracted Length, 7850 lbf
€1,717.13 /unit