MILLER ELECTRIC 951692 TIG Welder, Welder Max. Output Amps 400, Welder Industrial Class Heavy | CD3LHQ 53RJ16

MILLER ELECTRIC 951692 TIG Welder, Welder Max. Output Amps 400, Welder Industrial Class Heavy

Item: CD3LHQ Model: 951692Cross Ref: 53RJ16
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item TIG Welder
Class Heavy
Duty Cycle 80%
Frequency 50/60 Hz
Input Voltage 208/220/230/240/380/400/460/480/575V AC
Max. Output Amps 400A
Mild Steel Material Thickness 0.012" to 0.625"
Overall Depth 43 3/4"
Overall Height 43.13"
Overall Width 23.13"
Phase 1
Rated Output 300A @ 32V, 60%
Welder Min. Output Amps 3A

Shipping Info:

Ship weight (kg) 148.95
Ship height (cm)109.55
Ship length (cm)111.13
Ship width (cm)58.75
Country of OriginUS

Product Variants

ProductModelPolarityPlug TypePhaseRated Output @ Duty Cycle (tig)Remote Connection TypeMinimum Amperage (stick)Maximum Amperage (tig)Minimum Amperage (tig)Price
MILLER ELECTRIC 907627 Ac/dc Tig Welder 150a At 16v Ovc 80 | AE8KLN 6DLX2 907627AC/DC5-15P, 6-50PSingle-Phase-RJ4510A180A10A€4,341.49
MILLER ELECTRIC 907550 Tig Welder AC/DC 1 to 280A Dynasty | AH4VCW 35MC56 907550AC/DCBare Leads-250A @ 20V, 60%-5A280A1A-
RFQ
MILLER ELECTRIC 907552 Tig Welder AC/DC 1 to 280A Maxstar | AH4VCZ 35MC59 907552-Bare Leads1-----€9,191.59
MILLER ELECTRIC 907553 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDA 35MC60 907553AC/DC----1A280A1A€8,459.10
MILLER ELECTRIC 907538 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDB 35MC61 907538AC/DC----1A280A1A€8,175.60
MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDC 35MC62 907539-Bare Leads1-----€9,167.85
MILLER ELECTRIC 907538002 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDF 35MC65 907538002AC/DC----1A280A1A€10,362.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 951692 TIG Welder, Welder Max. Output Amps 400, Welder Industrial Class Heavy