MILLER ELECTRIC 907709001 Stick Welder, Input Voltage 120V/240V | CD2FRX 53AY42

MILLER ELECTRIC 907709001 Stick Welder, Input Voltage 120V/240V

Item: CD2FRX Model: 907709001Cross Ref: 53AY42
In Stock

Get it by Monday, Sep 29

€2,704.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stick Welder
Color Blue
Duty Cycle 160A @ 26.4V, 20% / 110A @ 24.4V, 100%
Features Auto-Line Power Management Technology, Fan-On-Demand, Hot Start, Single Amperage Range, Thermal Overload Protection
For Material Type Stainless Steel, Steel
Frequency 50/60 Hz
Model 907709001
Open Circuit Voltage 48
Overall Depth 13 1/2"
Overall Height 10.3"
Overall Width 5.61"
Phase 1
Promotion Restriction Not Eligible For Promotion
Welding Processes Stick

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)26.16
Ship length (cm)34.29
Ship width (cm)14.25
Country of OriginUS

Product Variants

ProductModelPlug TypeCable Connection TypePower Cord LengthMinimum Amperage (stick)Maximum Amperage (stick)Overall HeightOverall WidthPolarityPrice
MILLER ELECTRIC 907709 Stick Welder, Input Voltage 120V/240V | CD3LFJ 53AY41 9077095-15PDinse Style6.5 ft.20A---DC€2,340.22
MILLER ELECTRIC 907722 Stick Welder, Input Voltage 240V | CD3LPY 404J61 9077226-50PDinse Style6.5 ft.25A210A10 1/2"7 1/4"DC€1,510.17
MILLER ELECTRIC 907770 Stick Welder, CST 282, DC, Tweco-Style, SMAW, GTAW, Power Source Only | CT3GGQ 61CZ84 907770Bare LeadsTweco Style6 ft.-280A13 1/2"8"DC€6,604.34
MILLER ELECTRIC 907682 Stick Welder, Maxstar 210 STR, DC, Dinse-Style, SMAW, GTAW, Power Source Only | CT3GGR 45JU17 907682--------€5,553.80
MILLER ELECTRIC 907810 Stick Welder, CST 282, DC, Dinse-Style, SMAW, GTAW, Power Source Only | CT3GGT 61CZ83 907810Bare LeadsDinse Style6 ft.5A280A13 1/2"8"DC€6,604.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907709001 Stick Welder, Input Voltage 120V/240V
€2,704.70 /unit